Shop All Diagnostic and Monitoring Instruments and Supplies
Barska
Supply Cabinet, White, 9-29/64" Overall H
Mfr # CB12820
Zoro # G7482645
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Keys, (4) Medical Stickers, Dry Erase Marker, Dry Erase Whiteboard, Mounting Hardware
- Material Steel
- Weight 3.2 lb
- Cabinet Color White
- Door Opening Bottom Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # CB12820
- Zoro # G7482645
- UPC # 790272002931
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Overall Height | 9 1/2 in |
Depth of Cabinet | 3 1/4 in |
Overall Width | 10 5/8 in |
Height of Cabinet | 9 1/2 in |
Width of Cabinet | 10 1/2 in |
Overall Depth | 3 1/4 in |
Shelf Width | 6 1/8 in |
Description
Supply Cabinet, Frame Assembled Assembled, Number of Shelves 1, Antimicrobial No, Cabinet Color White, Cabinet Material Steel, Cabinet Storage Components Shelves, Drawer Height Not Applicable, Drawer Width Not Applicable, Mobility Stationary, Number of Doors 1, Overall Depth 3 1/4 in, Overall Height 9 1/2 in, Overall Width 10 5/8 in, Shelf Width 6 1/8 in, Mounting Location Wall, Door Opening Bottom Hinged, Door Type Fold-Down, Lock Type Keyed, Overall Load Capacity Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITI MakeUp Remover, Wipes, 500PK (F1605)
- SP RICHARDS Liquid Hand Soap with Skin Conditioner, 1 Gallon, 4/Case (GJO02105CT)
- MEDI-FIRST Antacid, Chewable Tablet, 420mg, PK250 (80248)
- ZORO SELECT Bulk Heat Stress Kit, Plastic, 10 Person (54615)
- BARSKA Supply Cabinet, White, 18-29/32" Overall H (CB12822)
- BARSKA Supply Cabinet, White, 22-13/16" Overall H (CB12824)
- WATERJEL Fire Blanket, 75" W 96" L, Tan, Orange Case (G9672C-4.69.000)
- VIDMAR Pediatric Immobilization Board, 47-3/4inL (MS-PIB-3)
- STERICYCLE Mailback Bracket, Steel, Beige (MBBRKT-LC)
- DMI Aluminum Reacher w/Magnetic Tip, 32" (640-1764-0623)
- ILC Replacement for Nihon Kohden Lifescope 11 IBP Adapter Cables Edwards Connector (LIFESCOPE 11 IBP ADAPTER CABLES EDWARDS CONNECTOR)
- Barska Diagnostic and Monitoring Instruments and Supplies