Shop All Portable Safes
Barska
Security Safe, 1.32 cu ft, 12.5 lb, 2 Motorized Deadbolt Lock Lock
Mfr # AX12476
Zoro # G1895839
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Net Weight 12.5 lb
- Material Steel
- Capacity 1.32 cu ft
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX12476
- Zoro # G1895839
- UPC # 790272000944
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 7 in |
Outside Width | 11 3/4 in |
Inside Height | 6 3/4 in |
Door Opening Height | 7 in |
Inside Width | 14 1/2 in |
Description
Biometric Safe, Black, Net Weight 12.5 lb, Capacity 1.32 cu ft, Water Endurance Not Specified, Material Steel, Finish Matte Paint, Number of Shelves 0, Lock Style 2 Motorized Deadbolt Lock, Number of Bolts 2, Outside Height 7 in, Outside Width 11 3/4 in, Inside Height 6 3/4 in, Inside Width 14 1/2 in, Door Opening Height 7 in, Door Plate Thickness 4 mm, Wall Thickness 1 mm, Holds Diamonds, Jewelry, Money, Precious Stones, Small Electronics, Small Firearms, Valuables, Watches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 23 3/4 in L, 17 1/4 in W, 8 in H (TUB2417-8WT)
- LITTLE GIANT Freestanding Vertical Sheet Storage Rack, 36 in D, 60 in W, 2 Shelves (ASR-3660)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Green (QSB116GN)
- TENNSCO Boltless Shelf, 36"D x 36"W, Carbon Steel (ZAES-3636D)
- BARSKA Diversion Book Safe, 0.05 cu ft, 1.85 lb, Privacy Key Lock (AX11680)
- BARSKA Diversion Book Safe, 0.32 cu ft, 1.2 lb (CB12362)
- BARSKA Security Safe, 0.36 cu ft, 8 lb, Digital Keypad Lock (AX12616)
- BARSKA Diversion Book Safe, 0.025 cu ft, 2.37 lb, Privacy Key Lock (CB11992)
- BARSKA Diversion Book Safe, 0.07 cu ft, 1.77 lb, Privacy Key Lock (CB11994)
- BARSKA Security Safe, 0.5 cu ft, 16.5 lb, Digital Keypad, Locking Latch Lock (AX11910)
- HONEYWELL Security Box, 0.18 cu ft, 7.9 lb, Keyed Lock (6104)
- Barska Portable Safes