Shop All Floor & Wall Safes
Barska
Security Safe, 1.23 cu ft, 48.5 lb
Mfr # AX11650
Zoro # G7847445
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 19 3/4 in
- Safe Sub-Category Floor and Heavyweight
- Outside Width 14 in
- Outside Depth 13 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX11650
- Zoro # G7847445
- UPC # 790272982660
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 19 3/4 in |
Outside Width | 14 in |
Outside Depth | 13 in |
Inside Width | 13 1/2 in |
Inside Depth | 9 1/2 in |
Inside Height | 19 1/2 in |
Details
Safe Sub-Category | Floor and Heavyweight |
Material | Steel |
Color | Black |
Fire Rating | Not Rated |
Door Plate Thickness | 3/16 in |
Lock Style | Biometric |
Includes | 4-AA Batteries, Backup Keys, External Battery Pack, Hex Access Tool, Mounting Hardware, Protective Floor Mat |
Max. User Codes | 120 |
Capacity | 1.23 cu ft |
Net Weight | 48.5 lb |
Holds | Documents, Electronics, Jewelry and Valuables, Records, Small Firearms |
Wall Thickness | 1/16 in |
Item | Security Safe |
Number of Drawers | 0 |
Water Endurance | Not Specified |
Number of Bolts | 2 |
Finish | Matte Paint |
Number of Shelves | 2 Adjustable |
Description
Floor Safe, Black, Net Weight 48.5 lb, Capacity 1.23 cu ft, Water Endurance Not Specified, Material Steel, Finish Matte Paint, Number of Shelves 2 Adjustable, Lock Style Biometric, Number of Bolts 2, Outside Height 19 3/4 in, Outside Width 14 in, Outside Depth 13 in, Inside Height 19 1/2 in, Inside Width 13 1/2 in, Inside Depth 9 1/2 in, Door Plate Thickness 3/16 in, Wall Thickness 1/16 in, Holds Documents, Electronics, Jewelry and Valuables, Records, Small Firearms
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Red Fiberglass Lid (9201185280)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Clear, 10 PK (K-QSB101CL-10)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Red (QSB108RD)
- ZORO SELECT Drawer Insert, 11-3/4" W x 18-1/2" D (45-91)
- BARSKA Fire Rated Security Safe, 3.45 cu ft, 169 lb (AX12674)
- BARSKA Wall Safe, 0.82 cu ft, 48 lb (AX12880)
- BARSKA Keypad Fireproof Jewelry Safe, 1.91 cu ft (AX13616)
- BARSKA 0.22 Cubic Ft Keypad Security Safe (AX13942)
- BARSKA Wall Safe, 0.52 cu ft, 29 lb (AX12038)
- BARSKA Wall Safe, 0.52 cu ft, 28.6 lb (AX13030)
- FIREKING Fireproof Safe, 2 Hour (KF2115-2WHE)
- Barska Floor & Wall Safes