Shop All Portable Safes
Barska
Security Safe, 1.2 cu ft, 30.8 lb
Mfr # AX13090
Zoro # G5943931
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 7 7/8 in
- Outside Width 19 39/64 in
- Outside Depth 16 in
- Lock Style Digital Keypad
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX13090
- Zoro # G5943931
- UPC # 790272003754
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 7 7/8 in |
Outside Width | 19 39/64 in |
Outside Depth | 16 in |
Door Opening Height | 5 29/32 in |
Door Opening Width | 17 23/32 in |
Inside Height | 7 3/4 in |
Inside Depth | 13 3/5 in |
Inside Width | 19 9/16 in |
Description
Security Safe, Color Black, Net Weight 30.8 lb, Capacity 1.2 cu ft, Not Rated Fire Rating, Water Endurance 0, Material Steel, Finish Textured, Max. User Codes 1, Number of Shelves 0, Number of Drawers 0, Lock Style Digital Keypad, Number of Bolts 2, Outside Height 7 7/8 in, Outside Width 19 39/64 in, Outside Depth 16 in, Inside Height 7 3/4 in, Inside Width 19 9/16 in, Inside Depth 13 3/5 in, Door Opening Height 5 29/32 in, Door Opening Width 17 23/32 in, Battery Life 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Pedestal Bench, W9 1/2, D36, H 18 1/2, Beige (PED9536-202)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, 20 in L, Gray (30280GREY)
- WEATHER GUARD Itemizer Drawer Unit (328-3)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Red (35-P-3248RD)
- BARSKA Diversion Book Safe, 0.05 cu ft, 2.45 lb, Privacy Key Lock (AX11682)
- BARSKA Security Safe, 0.5 cu ft, 16.5 lb, Digital Keypad, Locking Latch Lock (AX11910)
- BARSKA Security Safe, 0.36 cu ft, 8 lb, Digital Keypad Lock (AX12616)
- BARSKA Diversion Book Safe, 0.025 cu ft, 2.37 lb, Privacy Key Lock (CB11992)
- BARSKA Compact Safe, 0.36 cu ft, 2.5 lb (AX11678)
- BARSKA Diversion Book Safe, 0.11 cu ft, 2.45 lb, Key Lock (CB12470)
- SENTRY SAFE Electronic Safe w/Lock/Key, 17"x14-3/4"x10-3/5", Black (SENX125)
- Barska Portable Safes