Shop All Portable Safes
Barska
Security Safe, 0.36 cu ft, 8 lb, Digital Keypad Lock
Mfr # AX12616
Zoro # G7472459
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 8 in
- Outside Width 12 1/4 in
- Outside Depth 8 in
- Material Steel
- Number of Bolts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX12616
- Zoro # G7472459
- UPC # 790272001569
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 8 in |
Outside Width | 12 1/4 in |
Outside Depth | 8 in |
Inside Height | 7 in |
Inside Depth | 7 1/2 in |
Door Opening Width | 9 1/2 in |
Door Opening Height | 5 1/2 in |
Inside Width | 12 in |
Description
Security Safe, Color Black, Net Weight 8 lb, Capacity 0.36 cu ft, Not Rated Fire Rating, Water Endurance 0, Material Steel, Finish Textured, Max. User Codes 1, Number of Shelves 0, Number of Drawers 0, Lock Style Digital Keypad, Number of Bolts 2, Outside Height 8 in, Outside Width 12 1/4 in, Outside Depth 8 in, Inside Height 7 in, Inside Width 12 in, Inside Depth 7 1/2 in, Door Opening Height 5 1/2 in, Door Opening Width 9 1/2 in, Battery Life 1 yr, Door Plate Thickness 5/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4215S-5D)
- 80/20 Cover Cap For 14074-14079 Nylon Blk (12034)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray with Tester on Front and Spring Pushers, Clear, 2-Pack (225840-TESTER-SHORT-2PK)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 3 in L, 3 in W, 4 in H, 50 PK (DSB101/103/105CO)
- BARSKA Security Safe, 1.2 cu ft, 30.8 lb (AX13090)
- BARSKA Diversion Book Safe, 0.05 cu ft, 1.85 lb, Privacy Key Lock (AX11680)
- BARSKA Security Safe, 0.5 cu ft, 16.5 lb, Digital Keypad, Locking Latch Lock (AX11910)
- BARSKA Diversion Book Safe, 0.05 cu ft, 2.45 lb, Privacy Key Lock (AX11682)
- BARSKA Security Safe, 0.23 cu ft, 21 lb, Biometric Lock (AX11556)
- BARSKA Compact Safe, 0.36 cu ft, 2.5 lb (AX11678)
- V-LINE Mounting Bracket for Slide Away, Semi Flat Black (10123-MB FBLK)
- Barska Portable Safes