Shop All Portable Safes
Barska
Security Safe, 0.21 cu ft, 10.5 lb, Digital Keypad Lock
Mfr # AX12622
Zoro # G7479650
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 4 1/2 in
- Outside Width 12 in
- Outside Depth 9 1/2 in
- Material Steel
- Number of Bolts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX12622
- Zoro # G7479650
- UPC # 790272001576
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 4 1/2 in |
Outside Width | 12 in |
Outside Depth | 9 1/2 in |
Inside Depth | 9 in |
Door Opening Height | 7 in |
Inside Width | 11 3/4 in |
Inside Height | 3 1/2 in |
Door Opening Width | 9 1/2 in |
Description
Security Safe, Color Black, Net Weight 10.5 lb, Capacity 0.21 cu ft, Not Rated Fire Rating, Water Endurance 0, Material Steel, Finish Textured, Max. User Codes 1, Number of Shelves 0, Number of Drawers 0, Lock Style Digital Keypad, Number of Bolts 2, Outside Height 4 1/2 in, Outside Width 12 in, Outside Depth 9 1/2 in, Inside Height 3 1/2 in, Inside Width 11 3/4 in, Inside Depth 9 in, Door Opening Height 7 in, Door Opening Width 9 1/2 in, Battery Life 1 yr, Door Plate Thickness 5/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS ORBIS Stakpak NSO1615-9 Modular Straight Wall Container, 16"L x 15"W x 9-1/2"H, Gray (NSO1615-9-GY)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 5 in H, 12 1/2 in L, Blue (QP1285BL)
- ZORO SELECT LEAK RPR PREMIXED 16 OZ (1-PMP)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4002A-1)
- BARSKA Compact Safe, 0.36 cu ft, 2.5 lb (AX11678)
- BARSKA Security Safe, 1.2 cu ft, 30.8 lb (AX13090)
- BARSKA Diversion Book Safe, 0.05 cu ft, 2.45 lb, Privacy Key Lock (AX11682)
- BARSKA Diversion Book Safe, 0.07 cu ft, 1.77 lb, Privacy Key Lock (CB11994)
- BARSKA Diversion Book Safe, 0.11 cu ft, 2.45 lb, Key Lock (CB12470)
- BARSKA Security Safe, 0.23 cu ft, 21 lb, Biometric Lock (AX11556)
- SENTRY SAFE Security Safe, 1 cu ft, Electronic with override key Lock (X105)
- Barska Portable Safes