Shop All Depository & Drop Safes
Barska Safes
Black Steel Locker Depository Safe - Large Independent Locker 2 Digital Keypads Locks
Mfr # 242AX13316
Zoro # G411252828
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,000.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barska Safes
- MFR # 242AX13316
- Zoro # G411252828
- Country of Origin United States
- Category Depository & Drop Safes
Description
Ensure that the profits of your business are protected at all times with this Barska AX13316 30 3/4'' x 21'' x 27 1/4'' black steel locker depository safe with large independent locker 2 digital keypads and key lock access. This safe features a tamper-resistant deposit drawer with baffles the make it impossible to fish out deposits of any kind. The safe has two separate compartments. Deposits are dropped directly into the locker on the left side making it ideal for the short-term storage of cash and checks in restaurants resorts and other cash-heavy businesses. With 4.68 cu. ft. of interior space the large independent right-side locker is great for long-term storage of cash coins sensitive documents or any other valuables that need long-term safeguarding. Five pry-resistant locking steel deadbolts built into both of the locker doors provide the ultimate door security.**For the ultimate ease of use for authorized staff the safe features 2 digital numeric keypads that grant quick access to the left-hand and right-hand lockers respectively. Hidden behind each keypad a manual key lock provides secondary access to the safe compartments in the event of a lock-out or if unauthorized staff are ever required to open the safe. The safe stores 1 master PIN code and up to 5 regular user PIN codes that are used for both keypads. Once the safe is unlocked the large polished steel handle on each locker door makes them easy to open and close. A lock-out mode provides an additional layer of security by deactivating the keypads after 4 unsuccessful entry attempts followed by a 5-minute wait period before a new attempt to enter the safe may be made.**This heavy-walled safe is constructed of solid 11-gauge steel. It has 4 mounting holes pre-drilled into the bottom. This allows you to anchor the safe directly to the floor to render it immovable and therefore even more secure. All hardware required for mounting is included. The digital components of the safe and the corresponding locking mechanisms are operated using 1 9V battery sold separately.**Overall Dimensions:*Width: 30 3/4''*Depth: 21''*Height: 27 1/4''**Left Locker Interior Dimensions:*Width: 13 3/4''*Depth: 17 1/2''*Height: 18 3/4''*Capacity: 2.58 cu. ft.**Right Locker Interior Dimensions:*Width: 18 1/2''*Depth: 16 1/2''*Height: 26 1/2''*Capacity: 4.68 cu. ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Blue (QUS235BL**)
- ECONOCO Adjustable Pipeline Ballet Bar (PSBBADJWTE)
- TENNSCO Shelf Support 24In, End Support, Med Gray (LRA-24)
- TENNSCO Bolted Workbench, Steel, 48 in W, 35-3/8 in to 41-3/8 in Height, 4,000 lb, Straight (WBAT-1-3048S)
- FLEMING SUPPLY 7875 Fleming Supply Lock and Safe Digital Depository Safe 0.67 CF Cash Drop Safes Heavy Duty (368772EBL)
- MESA SAFE CO Depository Safe, with Combination Dial 184 lb, 3.6 cu ft, Steel (MFL3020CC)
- MESA SAFE CO Depository Safe, with Electronic 104 lb, 1.5 cu ft, Steel (MFL2014EK)
- MESA SAFE B-Rate Depository Safe Front Loading, Dual Key Lock, 14W x 14D x 20-1/4H (MFL2014K)
- SENTRY SAFE Drop Slot Depository Safe, with Dual Keyed 20 lb, 0.25 cu ft, Solid Steel (UC-025K)
- BARSKA Depository Safe, with (3) Locking Bolts 79.6 lb, 1.03 cu ft, Steel (AX12588)
- FIREKING Depository Safe, with Electronic 97 lbs lb, 0.95 cu ft, Steel (SB2014-BLEL)
- Barska Safes Depository & Drop Safes