No Product Image Available
Barska Safes

Barska CB13534 Flange Gray Steel Recessed Wall-Mount 100-Key Cabinet with Key Lock & Index


product price: $339.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep keys organized and secure to streamline your operation with this Barska CB13534 16 13/16'' x 3 1/4'' x 23 1/4'' flange gray steel recessed wall-mount 100-key cabinet with key lock and index. This cabinet has a 100-key capacity making it perfect for busy hotels car dealerships banks hospitals or any business in need of a key storage upgrade! To keep keys neat and organized the cabinet has 100 evenly spaced hooks and includes convenient numbered hook positions as well as 100 colored key tags. Additionally the included chart is protected by a plastic sleeve and is intended for use as a key index to keep track of all key assignments.**Constructed of solid steel this cabinet provides superior durability to ensure that when it's locked access to keys will be prohibited for any guests or unauthorized personnel. The unit uses a secure manual key lock and includes 2 keys. For a quick and easy flush-mount installation directly in the wall 4 holes are pre-drilled into the back of the unit and all hardware required for mounting is included.**Overall Dimensions:*Width: 13/16''*Depth: 3 1/4''*Height: 23 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.