Shop All Key Cabinets
Barska Safes
Barska CB13364 7 3/4'' x 3'' x 11 1/2'' Gray Steel 40-Key Cabinet with Key Lock
Mfr # 242CB13364
Zoro # G911252861
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska Safes
- MFR # 242CB13364
- Zoro # G911252861
- Country of Origin United States
- Category Key Cabinets
Description
Keep keys organized and secure to streamline your operation with this Barska CB13364 7 3/4'' x 3'' x 11 1/2'' gray steel 40-key cabinet with key lock. This cabinet has a 40-key capacity making it perfect for busy hotels car dealerships banks hospitals or any business in need of a key storage upgrade. To keep keys neat and organized the cabinet has 40 individual numbered key tags with hooks each of which hangs conveniently on the integrated rails. The simple clips make it easy to quickly tag and keep track of all of your keys!**Constructed of solid steel this cabinet provides superior durability to ensure that when it's locked access to keys will be prohibited for any guests or unauthorized personnel. The unit uses a secure manual key lock and includes 2 keys. For quick and easy installation by mounting directly to the wall 4 holes are pre-drilled into the back of the unit and all hardware required for mounting is included.**Overall Dimensions:*Width: 7 3/4''*Depth: 3''*Height: 11 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Bottom Sweep, 4 ft. (315CN48)
- TRESCO Tresco 72 18 m Flush Infinex Extrusion, Satin Clear with Milk Diffuser (L-XFL72-SC-1)
- ZORO SELECT Magnetic Strip, 100 ft. L, 2 In W, Nonmagnetic Side: Outdoor Adhesive (2VAJ9)
- ADAMS RITE Deadlatch Handle, LH or LHR, Satin Alum. (4560-501-130)
- SUPRA Key Boxes (002048)
- DEGUARD Key Safe for 71 Keys 17.71"x14.17"x4.72" (DEG-KS71)
- GEAR KEEPER Key Retractor, Small, Belt Clip, 36inL (RT4-5850)
- CAR DEALER DEPOT Safety Hook Key Board, 55 Hook (399 - 55)
- DURABLE OFFICE PRODUCTS Locking Key Cabinet, 54-Key, Brushed Aluminum, Silver, 11 3/4 x 4 5/8 x 11 (1953-23)
- ZORO SELECT 100 unit capacity Galvanized steel Key Cabinet with Digital Lock (36D050)
- HPC Key Cabinet (KEKAB-80)
- Barska Safes Key Cabinets