Shop All Key Cabinets
Barska Safes
Barska CB13352 14 3/4'' x 8'' x 21 1/2'' Black Steel 300-Key Cabinet with Combination Lock Key Lock
Mfr # 242CB13352
Zoro # G911252847
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska Safes
- MFR # 242CB13352
- Zoro # G911252847
- Country of Origin United States
- Category Key Cabinets
Description
Keep keys organized and secure to streamline your operation with this Barska CB13352 14 3/4'' x 8'' x 21 1/2'' black steel 300-key cabinet with combination lock key lock and index. This cabinet has a 300-key capacity making it perfect for busy hotels car dealerships banks hospitals or any business in need of a key storage upgrade! To keep keys neat and organized the cabinet has 300 evenly spaced hooks and includes convenient numbered hook positions as well as 300 colored key tags. Additionally the included charts are protected by plastic sleeves and are intended for use collectively as a key index to keep track of all key assignments.**Constructed of solid steel this cabinet provides superior durability to ensure that when it's locked access to keys will be prohibited for any guests or unauthorized personnel. The unit uses both a numeric combination lock and a key lock and includes 2 keys. For quick and easy installation by mounting directly to the wall 4 holes are pre-drilled into the back of the unit and all hardware required for mounting is included.**Overall Dimensions:*Width: 14 3/4''*Depth: 8''*Height: 21 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Combination Padlock, Front, Black/Silver (158/50)
- JL INDUSTRIES / ACTIVAR Multi Purpose Metal Access Panel, Key Lock, 24Wx24H, Gray (TM-2424LW)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Cylinder 20022C613 (20022C613)
- TRIMCO DOOR PULL PLATE 4 x 16" W/ 10" CTC PULL (1017-3C.710CU)
- KIDDE 30 unit capacity Steel Key Cabinet (1801)
- ADIROFFICE 60-Key Steel Heavy-Duty Digital Lock Key Cabinet, White (ADI680-60-WHI)
- PRIMELINE TOOLS ID Key Tags, 1-1/4 in., Oval Shape, Plastic Tags with Metal Clip (100 Pack) (MP4269)
- ZORO SELECT 50 unit capacity Steel Key Cabinet (2NET3)
- HILLMAN ASSORTED COLORS KEY RACK (710930)
- HPC KeKab-30 Black w/Red Wood, Digital Lock (HPC-H-KEKAB-30-BKRW-DL)
- SENTRYSAFE Sentry Safe 5015519 Steel Key Cabinet; Black (5015519)
- Barska Safes Key Cabinets