Shop All Mailboxes
Barska Safes
Barska CB13254 12 3/4'' x 7'' x 16 1/2'' Large Gray Steel Wall-Mount Mailbox with Key Lock
Mfr # 242CB13254
Zoro # G111252852
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska Safes
- MFR # 242CB13254
- Zoro # G111252852
- Country of Origin United States
- Category Mailboxes
Description
Provide a secure way for staff or the public to drop off a variety of important items with the help of this Barska CB13254 12 3/4'' x 7'' x 16 1/2'' large gray steel wall-mount mailbox with key lock. With a solid steel construction and a reliable manual key lock this wall-mount mailbox provides superior durability and security. Great for offices schools and virtually any establishment that requires regular drop-offs of important items it features a flip-up hinged drop slot at the top that flips down after use to ensure the safekeeping of the contents.**Not just great for mail this mailbox can be used to provide a secure drop-off method for keys money and a variety of paper documents. The drop slot can accept items up to 10'' wide. This unit is designed to be surface mounted directly to the wall. Mounting holes are pre-drilled into the unit and all hardware required for installation is included. Additionally the rounded top design ensures that water rolls right off preventing water collection if used outdoors. The box locks manually via the 2 included keys.**Overall Dimensions:*Width: 12 3/4''*Depth: 7''*Height: 16 1/2''*Slot Width: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 6, 1-1/2 in. W x 3-1/2 in. H (1550-6)
- VAULTZ Vaultz Locking Two-Drawer Index Card Box, Holds 3,000 4 x 6 Cards, 17.5 x 14 x 6.5, Black (VZ01395)
- C-LINE PRODUCTS Sheet Protector, 17x11, Clear, PK200 (62097)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, U.S.A. Flag, 7" x 5 1/2", Red/White/Blue, 1000/Case (PL468)
- SOLAR GROUP Mailbox Rural T1Elite Wh (E1100W00)
- SOLAR GROUP Solar Group 0143248 Double Wall Mailbox Post Combo - 11.50 x 21.77 x 50 in. - Black (143248)
- PRIME-LINE Lock Mailbox Bommer 4127 (S4127)
- QUALARC Metros mailbox, stainless steel with window (WF-L002)
- SALSBURY INDUSTRIES Outdoor Parcel Locker, Bronze, Powder Coated, 2 Doors, Pedestal, USPS Access (3302BRZ-U)
- SALSBURY INDUSTRIES Cluster Box Unit, Sandstone, Powder Coated, 13 Doors, Pedestal, 2 Type (3312SAN-U)
- QUALARC The Hanford SINGLE mailbox post system (HPST1-US-700-LM)
- Barska Safes Mailboxes & Accessories