No Product Image Available
Barska Safes

Barska CB13252 14 3/16'' x 3 5/8'' x 12 5/16'' Medium Gray Steel Wall-Mount Mailbox with Key Lock


product price: $118.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide a secure way for staff or the public to drop off a variety of important items with the help of this Barska CB13252 14 3/16'' x 3 5/8'' x 12 5/16'' medium gray steel wall-mount mailbox with key lock. With a solid steel construction and a reliable manual key lock this wall-mount mailbox provides superior durability and security. Great for offices schools and virtually any establishment that requires regular drop-offs of important items it features a spring-loaded drop slot at the top that closes by itself to ensure the safekeeping of contents.**Not just great for mail this mailbox can be used to provide a secure drop-off method for keys money and a variety of paper documents. The drop slot can accept items up to 10'' wide. This unit is designed to be surface mounted directly to the wall. Mounting holes are pre-drilled into the unit and all hardware required for installation is included. Additionally a front-facing slot with a transparent plastic cover ensures that you are able to properly label the mailbox. The box locks manually via the 2 included keys.**Overall Dimensions:*Width: 14 3/16''*Depth: 3 5/8''*Height: 12 5/16''*Slot Width: 10''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.