Shop All Key Cabinets
Barska Safes
Barska CB12986 8'' x 3'' x 11 13/16'' Gray Steel 10-Key Cabinet with Glass Door and Key Lock
Mfr # 242CB12986
Zoro # G611252826
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska Safes
- MFR # 242CB12986
- Zoro # G611252826
- Country of Origin United States
- Category Key Cabinets
Description
Keep keys organized and secure to streamline your operation with this Barska CB12986 8'' x 3'' x 11 13/16'' gray steel 10-key cabinet with glass door and key lock. This cabinet has a 10-key capacity making it perfect for busy hotels car dealerships banks hospitals or any business in need of a key storage upgrade! To keep keys neat and organized the cabinet has 10 evenly spaced hooks and includes convenient numbered hook positions. The unit has a glass door to provide immediate visibility of all keys even when closed.**Constructed of solid steel this cabinet provides superior durability to ensure that when it's locked access to keys will be prohibited for any guests or unauthorized personnel. The unit uses a secure manual key lock and includes 2 keys. For quick and easy installation by mounting directly to the wall 4 holes are pre-drilled into the back of the unit and all hardware required for mounting is included.**Overall Dimensions:*Width: 8''*Depth: 3''*Height: 11 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 15/16 in. Square Sliders, Black and Gray Plastic 8 Pack (MP75308)
- 80/20 1 1/2 in W x 3 in H Anodized Aluminum Door and Butt Hinge (40-2085)
- KABA ILCO 1-1/8" W x 5" H Aluminum Pivot Hinge (IP-10-RH-AL)
- SCHLAGE COMMERCIAL Satin Brass Cylinder 23065F606 (23065F606)
- ZORO SELECT 30 unit capacity Steel Key Cabinet (2NET1)
- BEST Key Authorization Card, Paper, For Keys (G21)
- ZORO SELECT 110 unit capacity Steel Key Cabinet with Digital Lock (52AU01)
- ZORO SELECT 64 unit capacity Galvanized steel Key Cabinet with Digital Lock (36D051)
- GLOBAL INDUSTRIAL Key Cabinet, 60 Keys, 10-1/2x3x12-1/8, Sand (493319)
- LUCKY LINE Key Accessory, Lanyard, Black, PK5 (6412005)
- LUCKY LINE Key Tag, Key Tag Rack (60540)
- Barska Safes Key Cabinets