Shop All Key Cabinets
Barska Safes
Barska CB12964 14 3/4'' x 3'' x 21 3/4'' Black Steel 100-Key Cabinet with Key Lock and Index
Mfr # 242CB12964
Zoro # G011252853
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska Safes
- MFR # 242CB12964
- Zoro # G011252853
- Country of Origin United States
- Category Key Cabinets
Description
Keep keys organized and secure to streamline your operation with this Barska CB12964 14 3/4'' x 3'' x 21 3/4'' black steel 100-key cabinet with key lock and index. This cabinet has a 100-key capacity making it perfect for busy hotels car dealerships banks hospitals or any business in need of a key storage upgrade! To keep keys neat and organized the cabinet has 100 evenly spaced hooks and includes convenient numbered hook positions as well as 100 colored key tags.**The height or spacing of the key shelves can be adjusted to achieve a custom organization that suits the needs of your business. Additionally the included chart is protected by a plastic sleeve and is intended for use as a key index to keep track of all key assignments.**Constructed of solid steel this cabinet provides superior durability to ensure that when it's locked access to keys will be prohibited for any guests or unauthorized personnel. The unit uses a secure manual key lock and includes 2 keys. For quick and easy installation by mounting directly to the wall 4 holes are pre-drilled into the back of the unit and all hardware required for mounting is included.**Overall Dimensions:*Width: 14 3/4''*Depth: 3''*Height: 21 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2071-017AL)
- DELTANA Strike Plate For 7" Flush Bolt Satin Chrome (SP7FBR26D)
- LINHDOR HEAVY DUTY ACCESS PANEL 18X18 (S30001818)
- HARDWARE RESOURCES 1/2" Overlay, 3/4" Frame Full Wrap Self Closing Hinge Without Screws - Antique Brass (H6541AB)
- ZORO SELECT 200 unit capacity Galvanized steel Key Cabinet with Digital Lock (36D049)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 28inL (RT3-5826)
- KEY SYSTEMS Vel-Key Portable Key Case 24 Tags (Zipper Case) (101)
- DURABLE OFFICE PRODUCTS Key Board, Holds 24 Key Tags, 8-13/32"x1-1/4"x14-1/4 (DBL195610)
- BARSKA 200 keys Adjustable Lock Box With RFID Lock, Grey (CB13716)
- DETECTAPRO KeyholeTag, MetlDet, 1-3/4x11", Blue, PK1000 (KTAG17511BL)
- ZORO SELECT 240 unit capacity Steel Key Cabinet (2NET6)
- Barska Safes Key Cabinets