Shop All Key Cabinets
Barska Safes
Barska CB12952 10 3/4'' x 3'' x 13 3/4'' Gray Steel 20-Key Cabinet with Glass Door and Key Lock
Mfr # 242CB12952
Zoro # G011252846
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska Safes
- MFR # 242CB12952
- Zoro # G011252846
- Country of Origin United States
- Category Key Cabinets
Description
Keep keys organized and secure to streamline your operation with this Barska CB12952 10 3/4'' x 3'' x 13 3/4'' gray steel 20-key cabinet with glass door and key lock. This cabinet has a 20-key capacity making it perfect for busy hotels car dealerships banks hospitals or any business in need of a key storage upgrade! To keep keys neat and organized the cabinet has 20 evenly spaced hooks and includes convenient numbered hook positions as well as 20 colored key tags. The unit has a glass door to provide immediate visibility of all keys even when closed.**Constructed of solid steel this cabinet provides superior durability to ensure that when it's locked access to keys will be prohibited for any guests or unauthorized personnel. The unit uses a secure manual key lock and includes 2 keys. For quick and easy installation by mounting directly to the wall 4 holes are pre-drilled into the back of the unit and all hardware required for mounting is included.**Overall Dimensions:*Width: 10 3/4''*Depth: 3''*Height: 13 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 38" Bottom Width x 39 1/2" Top Width x 4 5/8"H x 1 1/8"P Holmdel Crosshead (CRH05X38HO)
- KASAWARE Double Magnetic Catch, 2PK (KFCMD-A-WH2)
- DORMA Door Closer, Aluminum Painted, Flat Arm Non-Hold Open Arm, Adjustable Size 1-6, Full Plastic Cover (8616-AF86P-FC-SNB1-689)
- SPEC Extension Spring, Music Wire (E17502079000M)
- GLOBAL INDUSTRIAL Key Cabinet, 110 Keys, 14x3-1/8x17-1/8, Sand (270298)
- LUCKY LINE Key Tag, Key Tag Rack (60540)
- ZORO SELECT 62 unit capacity Steel Key Cabinet (2NET4)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 42inL (RT3-5812)
- HURON Slotted Heavy-duty Key Cabinet (HURHASZ0126)
- LUCKY LINE 14 unit capacity File-A-Key™ base unit with 14 key snaps with rings (60800)
- NEXEL Nexel Industries ERG010 Ergonomic Work Stand (ERG010)
- Barska Safes Key Cabinets