Shop All Key Cabinets
Barska Safes
Barska CB12948 9'' x 3'' x 12'' Gray Steel Portable 50-Key Cabinet with Key Lock
Mfr # 242CB12948
Zoro # G411252866
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska Safes
- MFR # 242CB12948
- Zoro # G411252866
- Country of Origin United States
- Category Key Cabinets
Description
Keep keys organized and secure to streamline your operation with this Barska CB12948 9'' x 3'' x 12'' gray steel portable 50-key cabinet with key lock. This cabinet has a 50-key capacity making it perfect for busy hotels car dealerships banks hospitals or any business in need of a key storage upgrade. To keep keys neat and organized the cabinet has 50 evenly-spaced hooks and includes convenient numbered hook positions as well as 50 colored key tags. Additionally the continuous piano hinge allows the cabinet to be opened 180 degrees for a full view of all keys.**With a convenient handle on the top this portable key cabinet is easy to carry with you around your establishment or anywhere you need to go! Constructed of solid steel this cabinet provides superior durability to ensure that when it's locked access to keys will be prohibited for any guests or unauthorized personnel. The unit uses a secure manual key lock and includes 2 keys. For quick and easy installation by mounting directly to the wall 4 holes are pre-drilled into the back of the unit and all hardware required for mounting is included.**Overall Dimensions:*Width: 9''*Depth: 3''*Height: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 250 Ft (750B2X1/16-250)
- DON-JO DonJo: Edge Fill Plate Mortise PC, Prime Coated (DNJ-EF-86)
- PHIFER Fiberglass Improved Visibility Insect Screening, 96 x 100', Black, 18x18 Mesh, One Roll (3044529)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, PTFE (40MPG-250)
- GEAR KEEPER Key Retractor, Medium, Belt Clip, 36inL (RT4-5851-E)
- KIDDE 60 unit capacity Steel Key Cabinet (1796)
- ZORO SELECT 240 unit capacity Steel Key Cabinet (2NET6)
- KEY-BAK Ratcheting Key Reel, Polycarbonate, Black (0KR2-3A11)
- MEDECO 21 unit capacity Steel Key Cabinet (T21)
- ZORO SELECT 730 unit capacity Steel Key Cabinet (2NET9)
- GEAR KEEPER Key Retractor, Large, Belt Clip, 32inL (RT4-5852-E)
- Barska Safes Key Cabinets