No Product Image Available

Barska Safes

Barska CB12822 Medium White Steel Medicine Security Cabinet with Key Lock and Tempered Glass Door


product price: $170.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Barska CB12822 12 3/8'' x 3 15/16'' x 14 3/16'' medium white steel medicine security cabinet with key lock is ideal for storing and securing prescription medication other controlled substances and a variety of medical supplies in your hospital urgent care facility or school health office. Constructed of sheet steel it provides exceptional durability to ensure your supplies are kept safe and to prevent tampering.**The cabinet's durable tempered glass door is frosted to conceal prescription labels or other sensitive information. It opens to the right and features an integrated manual key lock. Two keys are included. The door also has a universal green first aid logo sticker for easy identification. Three additional stickers are included as replacements.**A small magnetic dry erase board and a magnetic dry erase marker are also included with the cabinet. The marker can be conveniently kept on any of the steel sides to keep it on hand. The board is great for jotting down notes about prescriptions patient information or memos for other staff. This unit is intended for wall-mounting. All required mounting hardware is included while mounting holes are pre-drilled into the back of unit for a quick and easy installation. The cabinet's white finish proves a clean professional look suitable for health facilities.**Kit Includes:*- 1 Locking Medicine Cabinet*- 1 Magnetic dry erase board*- 1 Magnetic dry erase marker*- 2 Keys*- 4 First aid logo stickers**Overall Dimensions:*Length: 12 3/8''*Width: 3 15/16''*Height: 14 3/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.