Shop All Depository & Drop Safes
Barska Safes
Barska CB12712 3 1/2'' x 11 1/2'' x 13'' Gray Steel Wall-Mount Security Drop Box with Key Lock
Mfr # 242CB12712
Zoro # G011252839
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barska Safes
- MFR # 242CB12712
- Zoro # G011252839
- Country of Origin United States
- Category Depository & Drop Safes
Description
Provide a secure location for dropping off important documents with this Barska CB12712 11 1/2'' x 3 1/2'' x 13'' gray steel wall-mount security drop box with key lock. With a solid steel construction and a reliable manual key lock this drop box provides superior durability and security. Great for offices schools and virtually any establishment that requires regular drop-offs of important items it features a thin drop slot at the top that easily accepts items up to 10'' wide and ensures they are kept safe until authorized personnel is ready to collect them.**This unit is a safe and secure delivery solution that's great for accepting small- to medium-sized envelopes and other paper documents in addition to keys payments and other sensitive items. It is designed to be mounted directly to the wall. Mounting holes are pre-drilled into the rear of the unit for your convenience and all hardware required for installation is included. The unit's gray finish provides a sleek neutral look ideal for professional spaces. The box locks manually via the 2 included keys.**Overall Dimensions:*Width: 11 1/2''*Depth: 3 1/2''*Height: 13''*Slot Width: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Box with 24 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LPADJ-CLEAR)
- ECONOCO Semi-Gloss Hook 4", Black, 96PK (EBL/H4)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 4 (D4858EA4A2)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3226-1HG)
- FLEMING SUPPLY 7875 Fleming Supply Lock and Safe Digital Depository Safe 0.67 CF Cash Drop Safes Heavy Duty (368772EBL)
- MESA SAFE CO Depository Safe, with Combination Dial 82 lb, 0.8 cu ft, Steel (MFL2014C)
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 95 lb, 0.94 cu ft, Solid Steel (DH-074E)
- MESA SAFE CO Depository Safe, with Electronic 104 lb, 1.5 cu ft, Steel (MFL2014EK)
- MESA SAFE Mesa Safe MFL2014E-OLK Depository Safe Single Door Outer Locker Electronic Lock (MFL2014E-OLK)
- MESA SAFE CO Drop Slot Depository Safe, with Dual Keyed 22 lb, 0.2 cu ft, Steel (MUC2K)
- MESA SAFE Mesa Safe MFL2714E Depository Safe Single Door Electronic Lock (MFL2714E)
- Barska Safes Depository & Drop Safes