Shop All Key Cabinets
Barska Safes
Barska CB12700 28 3/4'' x 8'' x 22'' Gray Steel 600-Key Cabinet with Key Lock
Mfr # 242CB12700
Zoro # G511252865
Free Shipping & Returns
$960.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barska Safes
- MFR # 242CB12700
- Zoro # G511252865
- Country of Origin United States
- Category Key Cabinets
Description
Keep keys organized and secure to streamline your operation with this Barska CB12700 28 3/4'' x 8'' x 22'' gray steel 600-key cabinet with key lock. This cabinet has a 600-key capacity making it perfect for busy hotels car dealerships banks hospitals or any business in need of a key storage upgrade! To keep keys neat and organized the cabinet has 600 evenly spaced hooks and includes convenient numbered hook positions as well as 600 colored key tags. The unit has 2 main doors lined on the inside with key hooks in addition to 4 double-sided hinged dividers. The height or spacing of the key shelves can be adjusted to achieve a custom organization that suits the needs of your business. Additionally the included charts are protected by a plastic sleeve and are intended for use as key indexes to keep track of all key assignments.**Constructed of solid steel this cabinet provides superior durability to ensure that when it's locked access to keys will be prohibited for any guests or unauthorized personnel. The unit uses a secure manual key lock and includes 2 keys. For quick and easy installation by mounting directly to the wall 4 holes are pre-drilled into the back of the unit and all hardware required for mounting is included.**Overall Dimensions:*Width: 28 3/4''*Depth: 8''*Height: 22''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Kick Plate, 8x40", Antique Brass Screw (A09-P0840-609)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M04 L=9, Stainless Steel, Ball Stainless Steel (K0322.04)
- HARDWARE RESOURCES White Single Can Wire Bottom-Mount Trashcan Pullout (CAN-EBMSW-R)
- CROWN 1-1/2" Mushroom Cabinet Knob Oil Rubbed Bronze Finish (CHK8136110B)
- DEGUARD Key Safe for 48 Keys 14.17"x11.81"x3.94" (DEG-KS48)
- CARL 38 mm Security Key Cabinet (CA466709)
- DURABLE OFFICE PRODUCTS Locking Key Cabinet, 54-Key, Brushed Aluminum, Silver, 11 3/4 x 4 5/8 x 11 (1953-23)
- HPC Key Cabinet (KEKAB-500)
- BEST Key Authorization Card, Paper, For Keys (G13)
- ZORO SELECT 110 unit capacity Steel Key Cabinet with Digital Lock (52AU01)
- LUCKY LINE 14 unit capacity File-A-Key™ base unit with 14 key snaps with rings (60800)
- Barska Safes Key Cabinets