Shop All Portable Safes
Barska Safes
Barska CB12362 4 1/2'' x 2'' x 7 1/4'' Paris Book Steel Security Box with Combination Lock
Mfr # 242CB12362
Zoro # G811252862
product price: $52.99
/ea
$52.99
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
- Brand Barska Safes
- MFR # 242CB12362
- Zoro # G811252862
- Country of Origin United States
- Category Portable Safes
Description
Safeguard valuables in plain sight with this Barska CB12362 4 1/2'' x 2'' x 7 1/4'' Paris book steel security box with combination lock. Disguised as a hardcover book about Paris this lock box provides a discreet way to protect valuables such as money keys and sensitive documents. It's compact enough for inconspicuous placement on a bookshelf while the strong compact steel lock box provides exceptional durability and security.**The lock box features a convincing design with wraparound cover art and imitation pages. To access the lock box the cover pulls open like a book while the numeric combination lock on the side grants access to the contents. Conveniently the lock is resettable should you ever need to change the combination.**Overall Dimensions:*Width: 4 1/2''*Depth: 2''*Height: 7 1/4''**Interior Dimensions:*Interior Width: 3 1/4''*Interior Depth: 1 1/2''*Interior Height: 6 1/2''
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
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 5 in H, Yellow (269689YL)
- HARDWARE RESOURCES Chrome Laundry Valet (276LV-PC)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 7/8 in H (0404501 BLACK)
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 61 in H, Beige (30161BEIGE)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lbs lb, Combination Lock (P005C)
- KEYGUARD Pro Wall Mount (SL-590)
- BARSKA Security Safe, 1.2 cu ft, 30.8 lb (AX13090)
- BARSKA Security Safe, 0.36 cu ft, 8 lb, Digital Keypad Lock (AX12616)
- FIRST ALERT Fire Safe .17 Cu Ft (2011F)
- DEGUARD High-quality iron steel home safe With electronic lock 11.81" x 14.96" x11.81" (DEG-E30LM)
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.9 lb, Key Lock (1102)
- Barska Safes Portable Safes