No Product Image Available

Barska Safes

Barska CB11784 8'' x 6 5/16'' x 3 1/2'' Small Gray Steel Cash Box with Combination Lock and Handle


product price: $76.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Barska CB11784 8'' x 6 5/16'' x 3 1/2'' small gray steel cash box with combination lock provides a great way to secure cash change checks and other valuables at off-site events. It features a solid steel construction providing superior durability and security at all times. When locked the folding handle on the top of the unit provides an easy way to transport while keeping the contents in order.**For optimal organization of contents this cash box includes a removable 3-compartment tray great for separating loose bundled or wrapped cash and change. The tray rests on the interior rim of the box providing a small open compartment beneath for additional space to store other items such as checks. Thanks to the resettable combination lock the box offers reliable keyless entry and allows you to easily change the numeric combination if desired.**Overall Dimensions:*Length: 8''*Width: 6 5/16''*Height: 3 1/2''**Interior Dimensions:*Interior Width: 7 1/4''*Interior Depth: 5''*Interior Height: 2 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.