Shop All Floor & Wall Safes
Barska Safes
Barska AX13496 17 5/16'' x 21 5/8'' x 27 9/16'' White Steel Fireproof Biometric Security Safe
Mfr # 242AX13496
Zoro # G911252823
product price: $1,615.99
/ea
Free Shipping & Returns
$1,615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska Safes
- MFR # 242AX13496
- Zoro # G911252823
- Country of Origin United States
- Category Floor & Wall Safes
Description
When it comes to the protection of valuable or sensitive items this Barska AX13496 21 5/8 x 17 5/16'' x 27 9/16'' white steel fireproof biometric security safe has your business covered. Designed for quick and simple access this safe features a sophisticated biometric fingerprint reader that scans and disengages the locking mechanism in under 3 seconds! It stores and memorizes up to 100 unique fingerprints in a central memory bank allowing you to grant access to a large number of authorized personnel.**The safe's biometric lock is powered by 4 AA batteries sold separately. In addition to using the biometric lock the safe can be accessed using a discreet backup manual key lock adjacent to the biometric module. The safe comes with 2 backup barrel keys.**Offering superior security and durability this safe is fireproof for 30 minutes up to 1200 degrees Fahrenheit. It has a 16-gauge steel body and 2 motorized solid steel bar bolts to ensure the ultimate protection of contents. Pre-drilled mounting holes in the base of the unit and included hardware allow for a quick and secure floor mounting.**This safe is ideal for storing a wide variety of small items including money electronic devices keys jewelry prescription medication and any other items that need safekeeping. The safe's interior compartment is carpeted to protect your valuable items from damage and 2 integrated shelves help to keep things organized. On the inside of the door a key rack with 6 hooks and a net pocket are installed for additional convenience.**Set Includes:*- 1 Fireproof biometric safe*- 2 Barrel keys*- Mounting hardware**Overall Dimensions:*Width: 21 5/8''*Depth: 17 5/16''*Height: 27 9/16''*Capacity: 4.48 cu. ft.**Interior Dimensions:*Width: 20''*Depth: 15 1/2''*Height: 26''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 12 in W, 15 in D, 72 in H, (1) Wide, (2) Openings, Medium Gray (DTS-121536-AMG)
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet/Skid, 39.25 in L, 47.125 in W, 6.5 H (PLPS-H)
- KNAPE & VOGT 16.5" Ti Dual Standard (82 TI 16.5)
- GLOBAL INDUSTRIAL 120 Inch Pallet Rack Beam, Slotted 5610 lbs cap 2Pcs (711276)
- STALWART Stalwart 65-EA-50 Digital Safe-Electronic Extra-Large Steel Keypad (65-EA-50)
- HOUSE Honeywell 0.52 Cu. Ft. Water Resistant Steel Fire & Security Safe (HO374038)
- MESA SAFE Hotel & Residential Electronic Security Keyed Alike, 15W x 10D x 7H, White (MH101E-KA)
- BARSKA Underground Floor Safe, 0.89 cu ft, 87.4 lb, Not Rated Fire Rating (AX13200)
- SPORTSMAN Wall Safe with Electronic Lock, Black (WALLSAFE)
- BARSKA Wall Safe, 0.82 cu ft, 48 lb (AX12880)
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 1.8 Cubic Feet and 2 Manual Override Keys (987071DAL)
- Barska Safes Floor & Wall Safes