No Product Image Available

Barska Safes

Barska AX13368 White Steel Wall-Mount 240-Key Cabinet / Safe with Digital Keypad & Key Lock


product price: $801.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep keys organized and secure to streamline your operation with this Barska AX13368 15 11/16'' x 4 3/4'' x 34'' white steel wall-mount 240-key cabinet / safe with digital keypad and key lock. This cabinet / safe has a 240-key capacity making it perfect for busy hotels car dealerships banks hospitals or any business in need of a key storage upgrade! To keep keys neat and organized the cabinet has 240 evenly-spaced hooks and includes convenient numbered hook positions as well as 240 colored key tags. Additionally the height or spacing of the key shelves can be adjusted to achieve a custom organization that suits the needs of your business.**Constructed of solid steel this cabinet provides superior durability to ensure that when it's locked access to keys will be prohibited for any guests or unauthorized personnel. Should anyone without direct access need to drop off a key a discreet drop slot is built into the side. The unit uses a secure and easy-to-use digital keypad lock and includes 2 back-up barrel keys which access the secondary key lock. Two automatically locking solid-steel deadbolts provide an added layer of security. For quick and easy installation by mounting directly to the wall 4 holes are pre-drilled into the back of the unit and all hardware required for mounting is included. 4 AA batteries are included for operation.**Overall Dimensions:*Width: 15 11/16''*Depth: 4 3/4''*Height: 34''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.