Shop All Depository & Drop Safes
Barska Safes
Barska AX13314 Black Steel Compact Check Slot Depository Safe with Digital Keypad and Key Lock
Mfr # 242AX13314
Zoro # G611252833
Free Shipping & Returns
$577.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barska Safes
- MFR # 242AX13314
- Zoro # G611252833
- Country of Origin United States
- Category Depository & Drop Safes
Description
Ensure that the profits of your business are protected at all times with this Barska AX13314 14'' x 14'' x 14'' black steel compact check slot depository safe with digital keypad and key lock. This safe features a tamper-resistant deposit slot that makes it impossible to fish out deposits of any kind. Deposits are dropped directly and securely into the locker below. The safe is ideal for the short-term storage of cash and checks in restaurants resorts and other cash-heavy businesses. For the ultimate door security the bottom locker door has 3 pry-resistant locking steel deadbolts.**For the ultimate ease of use for authorized staff the safe features a digital numeric keypad that grants quick access to the locker door. Hidden behind the keypad a manual key lock provides secondary access in the event of a lock-out or if unauthorized staff are ever required to open the safe. The safe stores 1 master PIN code and up to 5 regular user PIN codes. Once the safe is unlocked the large polished steel handle on the locker door makes it easy to open and close. A lock-out mode provides an additional layer of security by deactivating the keypad after 4 unsuccessful entry attempts followed by a 5-minute wait period before a new attempt to enter the safe may be made.**This heavy-walled safe is constructed of solid 11-gauge steel. It has 4 mounting holes pre-drilled into the bottom. This allows you to anchor the safe directly to the floor to render it immovable and therefore even more secure. All hardware required for mounting is included. The digital components of the safe and the corresponding locking mechanism are operated using 1 9V battery sold separately.**Overall Dimensions:*Width: 14''*Depth: 14''*Height: 14''**Interior Dimensions:*Width: 13 1/2''*Depth: 13 1/2''*Height: 11''*Capacity: 1.12 cu. ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Compartment Box with 26 Drawers, Polymer; Plastic, 20" W x 10.3" H x 6.4" D (AKM10126)
- FLOW WALL Long Hook, Hanging, 40 lb., Gray/Black (FSH-036-4)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-RM-95)
- JAMCO Heavy Duty Work Stands, Steel, 60" W, 30" Height, 2000 lb., Straight (WS360GP)
- SENTRYSAFE Under Counter Drop Slot Safe, 0.39 Cu. Ft. Capacity, Gray (UC039K)
- SENTRYSAFE Front Loading Depository Safe, 1.6 Cu. Ft. Capacity, Black (DH134E)
- BARSKA Drop Slot Depository Safe, with (2) Deadbolt Lock, Digital Keypad 22.5 lb, 0.59 cu ft, Steel (AX11934)
- PROTEX SAFE Protex Wall Depository Drop Box with Adjustable Chute - 6W x 12D x 16H, Beige (WDC-160)
- MESA SAFE Mesa Safe MFL2714C-ILK Depository Safe Single Door Inner Locker Combination Dial Lock (MFL2714C-ILK)
- SENTRY SAFE Depository Safe, with Programmable Electronic lock with time delay 110 lbs lb, 1.3 cu ft, Steel (DH-109E)
- FIRE KING SECURITY PRODUCTS Cennox Mail Box Drop Safe MB2020-FK1 20-1/2"W x 20"D x 26-1/2"H Electronic Lock 3.01 Cu. Ft. Black (MB2020-FK1)
- Barska Safes Depository & Drop Safes