No Product Image Available

Barska Safes

Barska AX13308 Black Steel Rotary Hopper Depository Security Safe with Digital Keypad & Key Lock


product price: $778.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure that the profits of your business are protected at all times with this Barska AX13308 14'' x 14'' x 20'' black steel rotary hopper depository security safe with digital keypad and key lock. This safe features a top-loading tamper-resistant drop door designed for larger deposits including large envelopes and deposit bags. It is controlled via a rotary hopper operated from the outside with the vault-style steel handle. Simply turn the handle and the drum rotates to drop the items securely into the safe. This totally secure deposit method makes it impossible to fish out deposits of any kind. Deposits are dropped directly into the locker below making the safe ideal for the short-term storage of cash and checks in restaurants resorts and other cash-heavy businesses. For exceptional door security the safe door has 3 pry-resistant locking steel deadbolts.**For the ultimate ease of use for authorized staff the safe features a digital numeric keypad designed for quick access. Hidden behind the keypad a manual key lock provides secondary access and is opened in the event of lock-out or by unauthorized personnel using the 2 included backup keys. The digital keypad stores up to 1 master and 5 user PIN codes. Once the safe is unlocked the large polished steel handle on the door makes it easy to open and close.**This heavy-walled safe is constructed of solid steel. It has 4 mounting holes pre-drilled into the bottom. This allows you to anchor the safe directly to the floor to render it immovable and therefore even more secure. All hardware required for mounting is included. The digital components of the safe and the corresponding locking mechanism are operated using 1 9V battery sold separately.**Overall Dimensions:*Width: 14''*Depth: 14''*Height: 20''*Capacity: 1.15 cu. ft.**Interior Dimensions:*Width: 12 3/4''*Depth: 11 5/16''*Height: 13 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.