Shop All Floor & Wall Safes
Barska Safes
Barska AX13090 Black Steel Security Safe with Digital Keypad & Key Lock
Mfr # 242AX13090
Zoro # G511252841
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska Safes
- MFR # 242AX13090
- Zoro # G511252841
- Country of Origin United States
- Category Floor & Wall Safes
Description
When it comes to the protection of valuable or sensitive items this Barska AX13090 19 11/16'' x 15 15/16'' x 7 7/8'' black steel security safe with digital keypad and key lock has your business covered. The safe features an easy-to-use digital numeric keypad that provides primary access to the safe. In the event of a lock-out resulting from battery failure after years of reliable use a discreet manual key lock adjacent to the keypad provides secondary access. Two backup keys are included. This safe is ideal for the long-term storage of cash electronic devices sensitive documents medication jewelry and any other small items that need safekeeping.**Powered by 4 AA batteries included the digital memory bank stores 1 unique PIN code. Once the safe is unlocked the small dial handle on the door makes it easy to open and close. An alert will sound to notify the user when battery power is low. For more discreet operation that eliminates the beeping of the keypad there is an optional silent mode. Additionally a padded protective floor mat helps prevent damage to contents.**This heavy-walled safe is constructed of 12-gauge steel and has 2 pry-resistant solid steel deadbolts ensuring the ultimate safeguarding of contents. Mounting holes are pre-drilled into the unit to allow for a quick and easy installation. This allows you to anchor the safe directly to a solid foundation making it even more secure. All hardware required for mounting is included.**Overall Dimensions:*Width: 19 11/16''*Depth: 15 15/16''*Height: 7 7/8''*Capacity: 1.2 cu. ft.**Interior Dimensions:*Width: 19 9/16''*Depth: 13 5/8''*Height: 7 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 9 in H, 23 7/8 in L, Blue (QUS951BL)
- PERFECT CASES Perfect Cases DBBSB-W Double Baseball Display Case; Walnut (DBBSB-W)
- ZORO SELECT Color Coded Drum Ring, Gloss Finish, Blue (207002)
- DAYTON Wire Reel Caddy, Stand Alone, H 44-3/8 In (34D658)
- FIREKING Fireproof Safe, 2 Hour (KF2617-2WHE)
- TJERNLUND PRODUCTS WS1 Wall Safe, Hidden as Air Vent in Plain Sight, Secures Jewelry, Valuables, Cash (WS1)
- SENTRY SAFE Fire Rated Security Safe, 4.6 cu ft, 509 lb, 1 hr. Fire Rating (S7371)
- GLOBAL SAFE Hotel Safe, 0.66 cu ft, 35.2 lb, Not Rated Fire Rating (824 Off White 55)
- MESA SAFE CO Fire Rated Security Safe, 4.0 cu ft, 225 lb, 2 hr. Fire Rating (MBF2620C)
- BARSKA Underground Floor Safe, 0.89 cu ft, 87.4 lb, Not Rated Fire Rating (AX13200)
- GLOBAL INDUSTRIAL Hotel Safe Electronic Lock w/Card Slot, Keyed Differently, Off White, 15Wx10Dx7H (493383)
- Barska Safes Floor & Wall Safes