Shop All Floor & Wall Safes
Barska Safes
Barska AX12840 16'' x 15 1/2'' x 9'' Black Steel Surface-Mount Biometric Security Safe
Mfr # 242AX12840
Zoro # G611252840
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska Safes
- MFR # 242AX12840
- Zoro # G611252840
- Country of Origin United States
- Category Floor & Wall Safes
Description
When it comes to the protection of valuable or sensitive items this Barska AX12840 16'' x 15 1/2'' x 9'' black steel surface-mount biometric security safe has your business covered. Designed for quick and simple access this safe features a sophisticated biometric fingerprint reader that scans and disengages the locking mechanism in under 3 seconds! It stores and memorizes up to 120 unique fingerprints in a central memory bank allowing you to grant access to a large number of authorized personnel.**The safe's biometric lock is powered by 4 AA batteries included. The long battery life of the unit allows for up to 10000 biometric scans. In addition to using the biometric lock the safe can be accessed using the adjacent digital keypad lock or the manual key lock concealed at the top of the biometric module. The safe can store 1 keypad PIN code and comes with 2 backup barrel keys.**Offering superior security and durability this safe comes with pre-drilled mounting holes for mounting directly to a flat surface. It has a 100% steel body and 2 motorized solid steel deadbolts to ensure the ultimate protection of contents. All hardware required for installation is included.**The safe is approved by the DOJ for the storing of firearms making it ideal for use by law enforcement and correctional facilities. The safe is also great for securing a variety of other items including money electronic devices jewelry medication and any other items that need safekeeping.**Set Includes:*- 1 Biometric safe*- 2 Barrel keys*- 4 AA batteries*- Mounting hardware**Overall Dimensions:*Width: 16''*Depth: 15 1/2''*Height: 9''*Capacity: 0.99 cu. ft.**Interior Dimensions:*Width: 14 1/2''*Depth: 13''*Height: 8 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Rack on Rotating Base13.5"W x 60"H (700277-BLK)
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 7 3/8 in L, Ivory (QUS236IV)
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 11 5/8 in L, Blue (QSB801BL)
- AKRO-MILS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 1/4 in H, 10 7/8 in L, Clear (305A5)
- MESA SAFE Hotel & Residential Electronic Security Keyed Differently, 15W x 10D x 7H, White (MH101E)
- SANCTUARY Diamond 0.79 Cu Ft Fireproof/Waterproof Home & Office Safe, Electronric Lock, Dark Gray Hammertone (SA-DIA1-DP)
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 53.8 lb (5107S)
- FIRE KING SECURITY PRODUCTS Cennox Burglar Safe B6029LH-FK1 29"W x 25"D x 60"H Electronic Lock 21.41 Cu. Ft. Black (B6029LH-FK1)
- PARAGON LOCK & SAFE Paragon Lock & Safe 83-DT5919 7803 ParaGuard Deluxe Electronic Digital Safe Home Security (83-DT5919)
- BARSKA Keypad Fireproof Jewelry Safe, 1.91 cu ft (AX13616)
- SENTRY SAFE Fire Rated Security Safe, 3 cu ft, 335 lb, 1 hr. Fire Rating (S6370)
- Barska Safes Floor & Wall Safes