Shop All Floor & Wall Safes
Barska Safes
Barska AX12656 8'' x 15'' x 5'' Black Steel Floor Security Safe with Key Lock - 0.22 Cu. Ft.
Mfr # 242AX12656
Zoro # G311252867
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska Safes
- MFR # 242AX12656
- Zoro # G311252867
- Country of Origin United States
- Category Floor & Wall Safes
Description
When it comes to the protection of valuable or sensitive items this Barska AX12656 8'' x 15'' x 5'' black steel floor security safe with key lock has your business covered. Designed for installation directly into a cut-out in the floor this safe provides a discreet way to secure a variety of valuable or sensitive items including cash paper documents electronics medication and jewelry. Thanks to the completely level door you can further conceal the existence of the safe by covering it with a rug or placing heavy furniture on the surrounding floor. The safe has pre-drilled mounting holes and includes mounting hardware so you can quickly anchor it to joists beneath the floorboards to begin securing your possessions without delay.**Constructed of solid steel this floor safe offers superior durability and security. The top-opening door stays propped open during use and has 2 pry-resistant locking steel deadbolts for the ultimate protection of contents. The safe is accessed via the manual key lock on the door. Two keys are included. Additionally the safe includes a protective floor mat to prevent damage to contents.**Set Includes:*- 1 Steel floor safe*- 2 Keys*- Mounting hardware**Overall Dimensions:*Width: 8''*Depth: 15''*Height: 5''*Capacity: 0.22 cu. ft.**Interior Dimensions:*Width: 6 1/2''*Depth: 13''*Height: 4 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Clear Divided Box, 11-3/4"X7-3/4"X2-1/2" (QB800)
- FLAMBEAU Compartment Box with 13 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T623)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 36"Wx30"D (CVT-3630)
- ZORO SELECT DRUM VENT, SINGLE ACTION, PE AND SS (08006)
- BARSKA Security Safe, 1.54 cu ft, 45.4 lb, Not Rated Fire Rating (AX13098)
- PERTRECHOS 7775 1.8 CF Large Electronic Digital Safe Jewelry Home Secure (PE3253115)
- GLOBAL INDUSTRIAL Hotel Safe Electronic Lock w/Card Slot, Keyed Differently, Off White, 15Wx10Dx7H (493383)
- BARSKA Fire Rated Jewelry Safe, 1.01 cu ft, 117 lb, 1/2 hr. Fire Rating (AX13106)
- BARSKA Fire Rated Security Safe, 3.45 cu ft, 169 lb (AX12674)
- SENTRYSAFE Sentry Safe SENSFW205GQC 2 cu. ft. Digital Fire & Water Safe Combination with Key (SENSFW205GQC)
- MESA SAFE CO 0.3 - 0.7 cu ft Adjustable Wall Safe, 40 lb, Electronic Lock, 22-1/8 in H x 15 in W x 6 in D (MAWS2113E)
- Barska Safes Floor & Wall Safes