Shop All Floor & Wall Safes
Barska Safes
Barska AX12616 12 1/4'' x 8'' x 8'' Black Steel Compact Security Safe w/ Digital Keypad & Key Lock
Mfr # 242AX12616
Zoro # G111252845
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska Safes
- MFR # 242AX12616
- Zoro # G111252845
- Country of Origin United States
- Category Floor & Wall Safes
Description
When it comes to the protection of valuable or sensitive items this Barska AX12616 12 1/4'' x 8'' x 8'' black steel compact security safe with digital keypad and key lock has your business covered. The safe features an easy-to-use digital numeric keypad that provides primary access to the safe. In the event of a lock-out resulting from battery failure after years of reliable use a discreet manual key lock adjacent to the keypad provides secondary access. Two backup keys are included. This safe is ideal for the long-term storage of cash electronic devices sensitive documents medication jewelry and any other small items that need safekeeping.**Powered by 4 AA batteries included the digital memory bank stores 1 unique PIN code. Once the safe is unlocked the small dial handle on the door makes it easy to open and close. An alert will sound to notify the user when battery power is low. For more discreet operation that eliminates the beeping of the keypad there is an optional silent mode. Additionally a padded protective floor mat helps prevent damage to contents.**This heavy-walled safe is constructed of 12-gauge steel and has 2 pry-resistant solid steel deadbolts ensuring the ultimate safeguarding of contents. Mounting holes are pre-drilled into the unit to allow for a quick and easy installation. This allows you to anchor the safe directly to a solid foundation making it even more secure. All hardware required for mounting is included.**Overall Dimensions:*Width: 12 1/4''*Depth: 8''*Height: 8''*Capacity: 0.36 cu. ft.**Interior Dimensions:*Width: 12''*Depth: 7 1/2''*Height: 7''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 55 lb Hang & Stack Storage Bin, Plastic, 13 in W, 6 1/4 in H, 20 1/8 in L, Red (SN2012-6 RED)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Tee-E, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (11E-6)
- ZORO SELECT Workbench Top, Laminate, 72x30, Straight (4TW75)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 36"Wx30"D (CVT-3630)
- TJERNLUND PRODUCTS WS1 Wall Safe, Hidden as Air Vent in Plain Sight, Secures Jewelry, Valuables, Cash (WS1)
- SENTRY SAFE 2 cu ft, 124.8 lbs, UL-1 Hour/1700°F Fire Rating Fire Rating (SFW205CWB)
- BARSKA Underground Floor Safe, 0.89 cu ft, 87.4 lb, Not Rated Fire Rating (AX13200)
- MESA SAFE CO Mesa Safe Burglary & Fire Safe Cabinet MBF1512C 2 Hr Fire Rating, Combo Lock, 17-1/4"Wx18-3/4"Dx20"H (MBF1512C)
- FIRE KING SECURITY PRODUCTS Cennox Retail Inventory Control Safe B7248D2-FK1 48 x 27 x 72 Electronic Lock 38.67 Cu. Ft. Black (B7248D2-FK1)
- POSDATAS Electric Lock Front Open Home & Office Security Vaults - Black - 10 x 14 x 10 in (PO2972387)
- BARSKA Fire Rated Jewelry Safe, 1.01 cu ft, 117 lb, 1/2 hr. Fire Rating (AX13106)
- Barska Safes Floor & Wall Safes