Shop All Floor & Wall Safes
Barska Safes
Barska AX12220 40'' x 22'' x 59 1/8'' Black Steel Fire Vault Security Safe with Keypad Lock
Mfr # 242AX12220
Zoro # G311252812
product price: $3,233.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$3,233.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska Safes
- MFR # 242AX12220
- Zoro # G311252812
- Country of Origin United States
- Category Floor & Wall Safes
Description
When it comes to the protection of valuable or sensitive items no safe has you covered like this Barska AX12220 40'' x 22'' x 59 1/8'' black steel fire vault security safe with digital keypad and key lock. This vault offers impressive fire resistance for up to 1 hour in a maximum temperature of 1200 degrees Fahrenheit! DOJ-approved for the storage of firearms it features a padded interior with 1 removable 45-position rife rack 4 removable shelves and 13 durable pouches secured to the interior of the door for additional storage. Eight of the pouches are specifically designed to hold handguns. This safe offers optimal security for use in law enforcement and correctional facilities.**The safe has a solid steel construction with 6 pry-resistant solid steel deadbolts integrated into the door eliminating the possibility of forced entry. A digital numeric keypad provides the primary method of access to the safe. Designed for quick entry it provides simple access without any delay. The safe beeps when entering your unique PIN code while an optional programmable silent mode offers discreet use of the safe if desired.**In the event of battery failure after years of reliable use a manual key lock hidden beneath the keypad module provides secondary access to the safe. Two uniquely designed backup keys are included. The digital components of the safe are operated by 1 9V battery included. Additionally mounting holes are pre-drilled into the bottom of the unit for secure anchoring to the floor and all hardware required for installation is included.**Overall Dimensions:*Width: 40''*Depth: 22''*Height: 59 1/8''*Capacity: 19.97 cu. ft.**Interior Dimensions:*Width: 37 1/16''*Depth: 16 5/8''*Height: 56 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Add-On Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67321D)
- 80/20 Standard Hinge Die Cast Zinc Pc Blk (12062)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 20 3/4 in L, 11 1/4 in W, 2 3/8 in H (8147085136)
- DURASHELF Adjustable Vented Shelf, 36"x 24" (SH3624)
- SENTRY SAFE Fire Rated Security Safe, 3 cu ft, 335 lb, 1 hr. Fire Rating (S6370)
- SPORTSMAN Wall Safe with Electronic Lock, Black (WALLSAFE)
- HONEYWELL Digital Security Steel Fire and Waterproof Safe w/Keypad/Key Lock, 14.6x20.2x17.7, 0.9 cu ft, Black (2605)
- BARSKA Keypad Fireproof Jewelry Safe, 1.91 cu ft (AX13616)
- BARSKA Underground Floor Safe, 0.22 cu ft, 17.1 lb (AX12656)
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820E)
- SENTRY SAFE 2 cu ft, 124.8 lbs, UL-1 Hour/1700°F Fire Rating Fire Rating (SFW205CWB)
- Barska Safes Floor & Wall Safes