Shop All Depository & Drop Safes
Barska Safes
Barska AX11934 13 3/4'' x 9 7/8'' x 9 7/8'' Compact Black Steel Depository Security Safe
Mfr # 242AX11934
Zoro # G611252857
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barska Safes
- MFR # 242AX11934
- Zoro # G611252857
- Country of Origin United States
- Category Depository & Drop Safes
Description
When it comes to the protection of valuable or sensitive items this Barska AX11934 13 3/4'' x 9 7/8'' x 9 7/8'' compact black steel check slot depository security safe with digital keypad and key lock has your business covered. This safe features a narrow deposit slot that makes it impossible to fish out contents of any kind. Deposits are dropped directly and securely into the locker below. Great for short-term storage of cash checks inter-office mail and other sensitive documents the safe is ideal for use in restaurants hotels professional offices and various other places of business.**For the ultimate ease of use for authorized staff the safe features a digital numeric keypad that grants quick access to the locker door. Adjacent to the keypad a manual key lock provides secondary access in the event of a lock-out or if unauthorized staff are ever required to open the safe. The safe stores up to 2 unique PIN codes. Once the safe is unlocked the small dial handle on the door makes it easy to open and close. A lock-out mode provides an additional layer of security by deactivating the keypad after 4 unsuccessful entry attempts followed by a 5-minute wait period before a new attempt to enter the safe may be made.**This safe has a solid steel construction with 2 pry-resistant solid steel deadbolts ensuring the ultimate safeguarding of contents. Mounting holes are pre-drilled into the unit to allow for a quick and easy installation. This allows you to anchor the safe directly to a solid foundation making it even more secure. All hardware required for mounting is included. The digital components of the safe and the corresponding locking mechanism are operated using 4 AA batteries included.**Overall Dimensions:*Width: 13 3/4''*Depth: 9 7/8''*Height: 9 7/8''*Capacity: .57 cu. ft.**Interior Dimensions:*Width: 13 1/2''*Depth: 7 1/2''*Height: 9 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Locker Bench 9.5in.W 72in.L18.5in.H (PED9572-200)
- ZORO SELECT Steel Wall Shelf, 12"D x 36"W x 11-1/2"H, Silver (2HFY1)
- PLANO Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1-1/2" H x 4-7/8 in W (354010)
- GLOBAL EQUIPMENT Paramount Six Tier 6 Door Locker, 12"Wx12"Dx12"H, Gray, Assembled (652154GY)
- MESA SAFE CO Depository Safe, with Electronic 114 lb, 1.4 cu ft, Steel (MFL2714E)
- SENTRYSAFE Under Counter Drop Slot Safe, 0.25 Cu. Ft. Capacity, Gray (UC025K)
- REGISTRY Safe 12 Inch Pedestal (SW-BS21)
- BARSKA Locker Depository Safe 0.72/0.78 Cu Ft (AX13310)
- HONEYWELL Steel Depository Safe with Digital Lock, 14 x 15.2 x 20.2, 1.06 cu ft, Black (5912)
- MESA SAFE CO Drop Slot Depository Safe, with Dual Keyed 22 lb, 0.2 cu ft, Steel (MUC2K)
- BARSKA Dual Keypad Depository Safe 2.58/4.68 Cu Ft (AX13316)
- Barska Safes Depository & Drop Safes