No Product Image Available

Barska Safes

Barska AX11826 6'' x 1 5/8'' x 6'' Red Steel Breakable Emergency Key Box with Hammer


product price: $80.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Store keys to be accessed only during emergencies with this Barska AX11826 6'' x 1 5/8'' x 6'' red steel breakable emergency key box . Constructed from steel this durable box provides outstanding durability and security. It is intended for storing the keys to restricted access areas or emergency equipment. Thanks to the integrated ring hammer that slides into the top of the unit the glass panel is easy to break during an emergency to grant access to the keys.**To ensure maximum visibility in the event of an emergency the box has a bright red finish that's hard to miss. The box has 2 pre-drilled mounting holes on the back and includes mounting screws ensuring an easy installation at eye level in your establishment. The unit also comes with a set of 2 keys intended for the manual key lock on the hinged door.**Overall Dimensions:*Width: 6''*Depth: 1 5/8''*Height: 6''**Interior Dimensions:*Width: 5 1/4''*Depth: 1''*Height: 5 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.