Shop All Floor & Wall Safes
Barska Safes
Barska AX11780 19 5/8'' x 16'' x 57'' Black Extra-Large Steel Biometric Security Safe
Mfr # 242AX11780
Zoro # G711252818
product price: $1,446.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,446.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska Safes
- MFR # 242AX11780
- Zoro # G711252818
- Country of Origin United States
- Category Floor & Wall Safes
Description
When it comes to the protection of valuable or sensitive items this Barska AX11780 19 5/8'' x 16'' x 57'' black extra large steel biometric security safe with rifle rack fingerprint access and key lock has your business covered. Designed for quick and simple access this safe features a sophisticated biometric fingerprint reader that scans and disengages the locking mechanism in under 3 seconds! It stores and memorizes up to 120 unique fingerprints in a central database allowing you to grant access to a large number of authorized personnel. A door-open alarm will sound automatically if the door is accidentally left open. Also a programmable silent mode allows for quiet more discreet operation if desired.**4 AA batteries and an additional backup battery pack are included for the operation of the safe's battery-powered biometric locking system. The long battery life of the unit allows for up to 10000 biometric scans. In addition to using the biometric lock the safe can be accessed using a backup manual key lock hidden beneath the Barska logo plate. The safe comes with 2 backup barrel keys.**This safe has an extra-large durable design offers superior security and resilience. The 100% steel body pry-proof 5-point steel deadbolt locking system and tamper-resistant inner edges ensure the ultimate protection of contents. The safe is approved by the DOJ for the storing of firearms making it ideal for use by law enforcement and correctional facilities. It includes 2 removable padded shelves and a removable 16-position rifle rack for the ultimate organization of firearms and a variety of other items that need safekeeping. With the rifle rack and shelves removed the exceptionally spacious compartment can be used to secure virtually anything including money medication electronic devices jewelry and any other items that need safekeeping.**For secure anchoring to a wall surface the safe has 6 pre-drilled mounting holes. All hardware required for installation is included.**Set Includes:*- 1 Extra-large biometric safe*- 2 Barrel keys*- 4 AA batteries*- Mounting hardware**Overall Dimensions:*Width: 19 5/8''*Depth: 16''*Depth with bio module and handle: 17 7/8''*Height: 57''*Capacity: 9.34 cu. ft.**Interior Dimensions:*Width: 19 5/16''*Depth: 14 7/8''*Height: 56 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (3) Openings, Dark Gray (U1288-3A-HG)
- FAZTEK Framing Extrusion, Single Channel, L 96 In (13FT9025-96)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- FAZTEK End Fastener Assy, for 5JA94, etc. (15FAC3865)
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820E)
- HONEYWELL Fire Rated Security Safe, 2.35 cu ft, 295.5 lb (2116)
- PERTRECHOS 7775 1.8 CF Large Electronic Digital Safe Jewelry Home Secure (PE3253115)
- STALWART Stalwart 65-EA-50 Digital Safe-Electronic Extra-Large Steel Keypad (65-EA-50)
- SURESEAL BY FIREKING Safe, Fireproof, 0.27 cu. ft., Taupe, 0.27 cu ft, 28.5 lbs (SS103)
- BARSKA Wall Safe, 1.77 cu ft, 48 lb, Not Rated Fire Rating (AX12408)
- SENTRYSAFE Sentry Safe SENX125 Electronic Safe w-Lock-Key- 17in.x15-.50in.x12-.13in. (SENX125)
- Barska Safes Floor & Wall Safes