No Product Image Available
Barska Safes

Barska AX11694 9'' x 3'' x 11 3/4'' Gray Steel 105-Key Cabinet with Key Lock


product price: $128.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep keys organized and secure to streamline your operation with this Barska AX11694 9'' x 3'' x 11 3/4'' gray steel 105-key cabinet with key lock. This cabinet has a 105-key capacity making it perfect for busy hotels car dealerships banks hospitals or any business in need of a key storage upgrade! To keep keys neat and organized the cabinet has 105 evenly-spaced hooks and includes convenient numbered stickers. Additionally the continuous piano hinge allows the cabinet to be opened 180 degrees for a full view of all keys while the hinged divider makes it easy to skip through quickly to find specific keys. The included chart insert is protected by a plastic sleeve and may be used as an event log sheet or an index to keep track of every key assignment.**Constructed of solid steel this cabinet provides superior durability to ensure that when it's locked access to keys will be prohibited for any guests or unauthorized personnel. The unit uses a secure manual key lock and includes 2 keys. For quick and easy installation by mounting directly to the wall 2 holes are pre-drilled into the back of the unit and all hardware required for mounting is included.**Overall Dimensions:*Width: 9''*Depth: 3''*Height: 11 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.