Shop All Floor & Wall Safes
Barska Safes
Barska AX11620 Black Compact Steel Biometric Security Safe with Fingerprint Access & Key Lock
Mfr # 242AX11620
Zoro # G311252843
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska Safes
- MFR # 242AX11620
- Zoro # G311252843
- Country of Origin United States
- Category Floor & Wall Safes
Description
When it comes to the protection of valuable or sensitive items this Barska AX11620 12'' x 7 3/4'' x 8'' black compact steel biometric security safe with fingerprint access and key lock has your business covered. Designed for quick and simple access this safe features a sophisticated biometric fingerprint reader that scans and disengages the locking mechanism in under 3 seconds! It stores and memorizes up to 120 unique fingerprints in a central database allowing you to grant access to a large number of authorized personnel. A door-open alarm will sound automatically if the door is accidentally left open. Also a programmable silent mode allows for quiet more discreet operation if desired.**The safe's biometric lock is powered by 4 AA batteries included and is compatible with Barska's backup battery pack sold separately. The long battery life of the unit allows for up to 10000 biometric scans. In addition to using the biometric lock the safe can be accessed using a backup manual key lock hidden beneath the Barska logo plate. The safe comes with 2 backup barrel keys.**This safe has a durable ultra-compact design offering superior security and resilience. The 100% steel body 2 pry-proof steel deadbolts and tamper-resistant inner edges ensure the ultimate protection of contents. The safe has an interior compartment with a protective padded floor mat. It is approved by the DOJ for the storing of firearms making it ideal for use by law enforcement and correctional facilities. It's also great for storing money electronics jewelry keys medication and any other items that need safekeeping.**For secure anchoring to a flat surface the safe has 4 pre-drilled mounting holes. All hardware required for installation is included.**Set Includes:*- 1 Compact biometric safe*- 2 Barrel keys*- 4 AA batteries*- Mounting hardware**Overall Dimensions:*Width: 12''*Depth: 7 3/4''*Depth with bio module: 8 3/4''*Height: 8''*Capacity: 0.29 cu. ft.**Interior Dimensions:*Width: 11 1/2''*Depth: 5 3/4''*Height: 7 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Red (30235RED)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 18 in L, 11 in W, 9 in H (35185RED)
- ZORO SELECT 16 20 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEY9)
- ZORO SELECT Open Head Salvage Drum, Steel, 8 gal, Lined, Yellow (820YM)
- SENTRYSAFE Executive Fire-Safe, Electronic Lock, 21-11/16W x 19D x 27-3/4H, Black (EF3428EENG)
- SENTRY SAFE Security Safe, 2.3 cu ft., Black, Electric (T6-331)
- STACK-ON Security Safe, 2.48 cu ft, 46.5 lb (PS-1820-E)
- TINKERTOOLS Executive Electronic Safe - Fire & Water Resistant 4.7 cu. ft. (TI124345)
- MESA SAFE Mesa Safe MBF3820E Burglary And Fire Safe Electronic Lock (MBF3820E)
- HONEYWELL Digital Security Steel Fire and Waterproof Safe w/Keypad/Key Lock, 14.6x20.2x17.7, 0.9 cu ft, Black (2605)
- HONEYWELL Fire Rated Security Safe, 0.5 cu ft, 70.5 lb (2111)
- Barska Safes Floor & Wall Safes