Shop All Floor & Wall Safes
Barska Safes
Barska AX11556 14 3/4'' x 11 1/4'' x 5'' Black Top-Open Steel Biometric Security Drawer Safe
Mfr # 242AX11556
Zoro # G411252842
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska Safes
- MFR # 242AX11556
- Zoro # G411252842
- Country of Origin United States
- Category Floor & Wall Safes
Description
When it comes to the protection of valuable or sensitive items this Barska AX11556 14 3/4'' x 11 1/4'' x 5'' black top-open steel biometric security drawer safe with fingerprint access and key lock has your business covered. Designed for quick and simple access this safe features a sophisticated biometric fingerprint reader that scans and disengages the locking mechanism in under 3 seconds! It stores and memorizes up to 120 unique fingerprints in a central database allowing you to grant access to a large number of authorized personnel. A door-open alarm will sound automatically if the door is accidentally left open. Also a programmable silent mode allows for quiet more discreet operation if desired.**The safe's biometric lock is powered by 4 AA batteries included and is compatible with Barska's backup battery pack sold separately. The long battery life of the unit allows for up to 10000 biometric scans. In addition to using the biometric lock the safe can be accessed using a backup manual key lock hidden beneath the Barska logo plate. The safe comes with 2 backup barrel keys.**This safe has a durable ultra-compact design with a hydraulic-assisted top-opening door intended for ease of access when stored discreetly in a drawer. With a 100% steel body 2 pry-proof steel deadbolts and tamper-resistant inner edges it offers superior security and resilience to ensure the ultimate protection of contents. The safe has an interior compartment with a protective padded floor mat. It's ideal for storing money electronics jewelry keys medication and any other items that needs safekeeping.**For secure anchoring to the drawer bottom the safe has 4 pre-drilled mounting holes. All hardware required for installation is included.**Set Includes:*- 1 Biometric drawer safe*- 2 Barrel keys*- 4 AA batteries*- Mounting hardware**Overall Dimensions:*Width: 14 3/4''*Depth: 11 1/4''*Height: 5''*Capacity: 0.23 cu. ft.**Interior Dimensions:*Width: 14 1/2''*Depth: 11''*Height: 2 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLO INTERNATIONAL Global Industrial„¢ Folding Bulk Shipping Container, 48"Lx45"Wx34"H, 2000 Lb. Capacity, Black (BC4844.5-34)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, 9 1/4 in L, Black (QUS221BK)
- LITTLE GIANT Mobile Machine Table 36" W, 36" Height (MTH3036-6PHBK36)
- HARDWARE RESOURCES Satin Nickel Center Support Bracket for 1-5/16" Round Closet Rods (M7370-SN)
- FIREKING Fireproof Safe, 2 Hour (KF2115-2WHE)
- FIRE KING SECURITY PRODUCTS Cennox Burglar Safe B6029LH-FK1 29"W x 25"D x 60"H Electronic Lock 21.41 Cu. Ft. Black (B6029LH-FK1)
- MESA SAFE Mesa Safe MBF3820E Burglary And Fire Safe Electronic Lock (MBF3820E)
- PARAGON LOCK & SAFE Paragon Lock & Safe 83-DT5919 7803 ParaGuard Deluxe Electronic Digital Safe Home Security (83-DT5919)
- STACK-ON Security Safe, 2.48 cu ft, 46.5 lb (PS-1820-E)
- GLOBAL SAFE Hotel Safe, 1.01 cu ft, 30.8 lb, Not Rated Fire Rating (824 Black 15)
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating (MHRC916E-BLK)
- Barska Safes Floor & Wall Safes