No Product Image Available
Barska Safes

28 3/4'' x 10'' x 51'' Gray Steel Freestanding 1170-Key Two-Door Cabinet w/ Key Lock


product price: $2,201.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep keys organized and secure to streamline your operation with this Barska CB12960 28 3/4'' x 10'' x 51'' gray steel freestanding 1170-key two-door cabinet with key lock and log. This cabinet has a 1170-key capacity making it perfect for busy hotels car dealerships banks hospitals or any business in need of a key storage upgrade! To keep keys neat and organized the cabinet has 1170 evenly-spaced hooks and includes convenient numbered hook positions as well as 1170 colored key tags.**The tall freestanding unit has 2 large doors that open outward and 2 triangular-shaped legs for proper support. The height or spacing of the key shelves can be adjusted to achieve a custom organization that suits the needs of your business. Additionally a key index consisting of individual charts contained in drop-in plastic sleeves provides a great way to keep track of all key assignments.**Constructed of solid steel this cabinet provides superior durability to ensure that when it's locked access to keys will be prohibited for any guests or unauthorized personnel. The unit uses a secure manual key lock and includes 2 keys. For quick and easy installation by mounting directly to the wall 4 holes are pre-drilled into the back of the unit and all hardware required for mounting is included.**Overall Dimensions:*Width: 28 3/4''*Depth: 10''*Height: 51''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.