Shop All Medical Carts & Cabinets
Barska Safes
15 '' x 5 1/2'' x 20 15/16'' Large White Steel Medicine Security Cabinet w/ Key Lock
Mfr # 242CB12824
Zoro # G211252868
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska Safes
- MFR # 242CB12824
- Zoro # G211252868
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
This Barska CB12824 15'' x 5 1/2'' x 20 15/16'' large white steel medicine security cabinet with key lock is ideal for storing and securing prescription medication other controlled substances and a variety of medical supplies in your hospital urgent care facility or school health office. Constructed of sheet steel it provides exceptional durability to ensure your supplies are kept safe and to prevent tampering.**The cabinet's steel door features an integrated manual key lock. Two keys are included. The door also has a universal green first aid logo sticker for easy identification. Three additional stickers are included as replacements. Inside the unit an interior locking compartment is ideal for keeping more sensitive items.**A small magnetic dry erase board and a magnetic dry erase marker also included with the cabinet can be conveniently kept on the inside of the door to keep them on hand when needed. They're great for jotting down notes about prescriptions patient information or memos for other staff. This unit is intended for wall-mounting. All required mounting hardware is included while mounting holes are pre-drilled into the back of unit for a quick and easy installation. The cabinet's white finish proves a clean professional look suitable for health facilities.**Kit Includes:*- 1 Locking Medicine Cabinet*- 1 Magnetic dry erase board*- 1 Magnetic dry erase marker*- 2 Keys*- 4 First aid logo stickers**Overall Dimensions:*Length: 15''*Width: 5 1/2''*Height: 20 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Medicine Cup, 2 oz., 60cc, PK1150 (12103)
- FIRST AID ONLY First Aid Kit Refill, Burn Cream, 10 Per Bag (FAE-6109)
- ADVIL Liqui-Gels, Two-Pack, PK50 (BXAVLQG50BX)
- BRAZOS Fitness Walking Stick, Red, 55" (602-3000-1091)
- CLINTON Serengeti Sunrise Cabinets (6151-BW)
- AEK Naloxone Overdose Emergency Cabinet Locking (EN9402)
- GLOBAL INDUSTRIAL Double Door/Double Lock Small Narcotics Cabinet, 12W x 8D x 15H, Beige (436952)
- OMNIMED Deluxe Narcotic Cabinet w Audit Digital Lock (24″ H x 16″ W x 8″ D) (181486)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Defibtech Lifeline View (DT-2100)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- GLOBAL INDUSTRIAL Stainless Steel Compact Medical Security Cabinet with Double Key Locks (670149SS)
- Barska Safes Medical Carts & Cabinets