Shop All Key Cabinets
Barska Safes
11 3/4'' x 3 1/8'' x 17 3/4'' Black Steel 64-Key Cabinet w/ Combination Lock Key Lock
Mfr # 242CB13264
Zoro # G811252855
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska Safes
- MFR # 242CB13264
- Zoro # G811252855
- Country of Origin United States
- Category Key Cabinets
Description
Keep keys organized and secure to streamline your operation with this Barska CB13264 11 3/4'' x 3 1/8'' x 17 3/4'' black steel 64-key cabinet with combination lock key lock and index. This cabinet has a 64-key capacity making it perfect for busy hotels car dealerships banks hospitals or any business in need of a key storage upgrade! To keep keys neat and organized the cabinet has 64 evenly spaced hooks and includes convenient numbered hook positions as well as 64 colored key tags. Additionally the included chart is protected by a plastic sleeve and is intended for use as a key index to keep track of all key assignments.**Constructed of solid steel this cabinet provides superior durability to ensure that when it's locked access to keys will be prohibited for any guests or unauthorized personnel. The unit uses both a numeric combination lock and a key lock and includes 2 keys. For quick and easy installation by mounting directly to the wall 4 holes are pre-drilled into the back of the unit and all hardware required for mounting is included.**Overall Dimensions:*Width: 11 3/4''*Depth: 3 1/8''*Height: 17 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM48 - 3 3/8"H x 2 1/2"P x 4 1/4"F x 96"L Crown Moulding, PVC (WM48X96SWPV)
- RICHELIEU HARDWARE 17 5/8 in (448 mm) Center-to-Center Chrome Contemporary Cabinet Pull (8636448140)
- TRIMLITE 28" x 80" Primed 1-Panel Interior Shaker Slab Door (2468pri8401)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE2225NP35)
- CARL MFG Key Cabinet, Security, 80 Key, 9-3/10"Wx12-1/2"Lx3-1/2"H, IY (CUI80080)
- GLOBAL INDUSTRIAL Key Cabinet, Electronic, 48 Keys, 12x4x17-3/4, Sand (270299)
- KIDDE Lockable Quick Access Heavy-Duty Steel 7 In. Key Cabinet (001795)
- DURABLE OFFICE PRODUCTS Key Board, Holds 24 Key Tags, 8-13/32"x1-1/4"x14-1/4 (DBL195610)
- BLUE FLAME UNIV GAS VALV KEY ZNC 8"" (NKY.8.01)
- KEY SYSTEMS Vel-Key Portable Key Case 24 Tags (Zipper Case) (101)
- GLOBAL INDUSTRIAL Key Cabinet, 30 Keys, 8x2-1/2x12-1/8, Sand (493318)
- Barska Safes Key Cabinets