Shop All Medical Carts & Cabinets
Barska Safes
10 5/8'' x 3 1/4'' x 9 7/16'' Small White Steel Medicine Security Cabinet w/ Key Lock
Mfr # 242CB12820
Zoro # G111252869
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska Safes
- MFR # 242CB12820
- Zoro # G111252869
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
This Barska CB12820 10 5/8'' x 3 1/4'' x 9 7/16'' small white steel medicine security cabinet with key lock is ideal for storing and securing prescription medication other controlled substances and a variety of medical supplies in your hospital urgent care facility or school health office. Constructed of sheet steel it provides exceptional durability to ensure your supplies are kept safe and to prevent tampering.**The cabinet's steel door pulls down to open and features an integrated manual key lock. Two keys are included. The door also has a universal green first aid logo sticker for easy identification. 3 additional stickers are included as replacements.**A small magnetic dry erase board and a magnetic dry erase marker also included with the cabinet can be conveniently kept on the inside of the door to keep them on hand when needed. They're great for jotting down notes about prescriptions patient information or memos for other staff. This unit is intended for wall-mounting. All required mounting hardware is included while mounting holes are pre-drilled into the back of unit for a quick and easy installation. The cabinet's white finish proves a clean professional look suitable for health facilities.**Kit Includes:*- 1 Locking Medicine Cabinet*- 1 Magnetic dry erase board*- 1 Magnetic dry erase marker*- 2 Keys*- 4 First aid logo stickers**Overall Dimensions:*Length: 10 5/8''*Width: 3 1/4''*Height: 9 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54594)
- GRAHAM FIELD Linak Patient Bed Lift Hand Pendant (999-0711-305SP)
- DERMA GUARD Skin Protectant, 500mL Pump (AU DG500PMP)
- GOJO Hand Soap, Cartridge, Lotion, 800 mL, PK12 (9106-12)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- TUHOME Artemisa Medicine Cabinet, Double Door, Mirror, One External Shelf, Black (GLW6750)
- OMNIMED SS Recessed Pass-Thru Specimen Cabinet With Privacy Shield (3.50"-5"Wi (181785W784)
- TOTER 96 Gal. Red Hazardous Waste Caster Trash Can with Wheels and Lid Lock (RMC96)
- MESA SAFE CO Medical Storage Cabinet, 13.7 lb Capacity (MRX1000E)
- PEDIGO CDS-242 Cart w/ Accessories (CDS-242-C)
- VISUAL WORKPLACE Crash Cart 5S (90-1325)
- Barska Safes Medical Carts & Cabinets