Shop All Gun Safes
Barska
Rifle & Gun Safe, Biometric Lock, 107.8 lbs, 5.51 cu ft, 10 Guns
Mfr # AX13646
Zoro # G002595938
product price: $907.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$907.99
Free 30-Day Returns
Key Features
- Outside Height 55.12 in
- Capacity 5.51 cu ft
- Outside Width 15.87 in
- Outside Depth 15.04 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Height | 55.12 in |
Outside Width | 15.87 in |
Outside Depth | 15.04 in |
Inside Width | 14.96 in |
Inside Depth | 11.61 in |
Inside Height | 54.8 in |
Details
Capacity | 5.51 cu ft |
Material | Steel |
Color | Black |
Lock Style | Biometric Lock |
Holds | 10 Guns |
Includes | Includes: a 10-position Rifle Rack, Set of Emergency Back-Up Keys, Mounting Hardware, and 1 Interior Shelf. Operates on 4-AA Batteries (Included) |
Net Weight | 107.8 lbs |
Item | Rifle & Gun Safe |
Finish | Powder Coated |
Number of Bolts | 6 |
Number of Shelves | 1 |
Description
Biometric Keypad Rifle Safe,5.51 cu ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (3603-95)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 16 in W, 7 1/4 in H, 24 in L, Yellow (SNX2416-7 Ylw)
- WALL CONTROL Standard Industrial Pegboard Kit, Grey/Black (35-IWRK-400-GB)
- LIDO DESIGNS Lido Designs LB-26-8150A Premium Steel Closet Shelf Hanging Bracket - White (576514)
- BARSKA Rifle & Gun Safe, Biometric Lock, 82 lbs, 4.3 cu ft, Not Rated, (2) Guns, (5) Rifles (AX12752)
- BARSKA Rifle & Gun Safe, Biometric Lock, 139 lbs, 9.4 cu ft, Not Rated (AX11780)
- BARSKA Rifle & Gun Safe, Biometric Lock, 139 lbs, 16 Rifles (AX13378)
- BARSKA Rifle & Gun Safe, Biometric Lock, 62 lbs, 1.72 cu ft, Not Rated (AX11652)
- BARSKA Pistol Safe, Digital Lock, 8.6 lbs, Not Rated, Pistol (AX13094)
- BARSKA Rifle & Gun Safe, Biometric Lock, 66 lbs, 1.8 cu ft, Not Rated, (4) Rifles (AX12760)
- BUFFALO OUTDOORS Pistol Safe, Digital Lock, 12 lbs, .57 cu ft, 1 Pistol (PPSFB)
- Barska Gun Safes