Shop All Weapon Holsters
Barska
Rifle Cleaning Kit, Green
Mfr # AW11966
Zoro # G6594931
original price:
$21.99
5% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rifle
- Color Green
- Material Aluminum
- Accessory Type Rifle Cleaning Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AW11966
- Zoro # G6594931
- UPC # 790272984299
- Country of Origin China
- Category Weapon Holsters
Details
Item | Rifle Cleaning Kit |
For Use With | Rifle |
Color | Green |
Material | Aluminum |
Accessory Type | Rifle Cleaning Kit |
Description
Rifle Cleaning Kit, Color Green, Material Aluminum, For Use With Rifle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Caution Sign-Goggles Required-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Goggles Required (CS-Goggles Required)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM84)
- SIGNMISSION 12in PIZZA DECAL sticker shop place fresh hot slice pizzeria restaurant food, D-12 Pizza (D-12 Pizza)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1052-EG_12x18 (T1-1052-EG_12x18)
- BARSKA Cleaning Kit, Silver (AW11446)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 6 (81061)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- UNCLE MIKES OT ITP Holster, Left, Size 36 (89362)
- GOULD & GOODRICH Duty Holster, LH, Ruger SR9 (H391-SRCLLH)
- UNCLE MIKES Ankle Holster, Right, Size 0 (88201)
- Barska Security Clothing