Shop All Gun Cases & Bags
This Product is Discontinued
Barska
Rifle Case, Single, Tan, 41-31/32" L (Discontinued)
Mfr # BH12172
Zoro # G5362030
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Tan
- Size 16-39/64 in W x 6-7/64 in D x 44-39/64 in L
- Material polypropylene
- Number of Pockets (Inside) 0
- For Use With Rifles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barska
- MFR # BH12172
- Zoro # G5362030
- UPC # 790272985371
- Country of Origin China
- Category Gun Cases & Bags
Dimensions
Size | 16-39/64 in W x 6-7/64 in D x 44-39/64 in L |
Width (In.) | 14 1/2 in |
Length (In.) | 41 31/32 in |
Inside Length | 41 31/32 in |
Outside Length | 44 17/32 in |
Inside Depth | 5 23/64 in |
Outside Width | 16 39/62 in |
Inside Height | 5 23/64 in |
Outside Height | 6 7/64 in |
Details
Item | Rifle Case |
Color | Tan |
Material | polypropylene |
Number of Pockets (Inside) | 0 |
For Use With | Rifles |
Number of Pockets (Outside) | 0 |
Type | Single |
Includes | Pre-Perforated Cube Foam, Egg Crate Foam Padding |
Features | (2) Carrying Handles, Reinforced Wheel Rollers, Watertight Seal, Pressure Equalization Case Valve |
Closure | Latch |
Fits | Rifles |
Mfr. Series | AX |
Description
Rifle Case, Single, Size 16-39/64 In. W x 6-7/64 In. D x 44-39/64 In. L, Color Tan, Material Polypropylene, Length (In.) 41-31/32, Width (In.) 14-1/2, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Latch Closure, Fits Rifles, For Use With Rifles, Features (2) Carrying Handles, Reinforced Wheel Rollers, Watertight Seal, Pressure Equalization Case Valve, Includes Pre-Perforated Cube Foam, Egg Crate Foam Padding, Inside Depth 5-23/64 In., Inside Height 5-23/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.