Shop All Gun Cases & Bags
Barska
Rifle Case, Single, Black, 50" L
Mfr # BH12158
Zoro # G5361349
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15-33/64 in W x 6-1/2 in D x 53 in L
- Color Black
- Material polypropylene
- For Use With Rifles
- Number of Pockets (Inside) 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # BH12158
- Zoro # G5361349
- UPC # 790272985319
- Country of Origin China
- Category Gun Cases & Bags
Dimensions
Size | 15-33/64 in W x 6-1/2 in D x 53 in L |
Width (In.) | 13 3/16 in |
Length (In.) | 50 in |
Outside Length | 53 in |
Outside Width | 15 33/64 in |
Outside Height | 6 1/2 in |
Inside Height | 5 7/16 in |
Inside Depth | 5 7/16 in |
Inside Length | 50 in |
Details
Item | Rifle Case |
Color | Black |
Material | polypropylene |
For Use With | Rifles |
Number of Pockets (Inside) | 0 |
Number of Pockets (Outside) | 0 |
Type | Single |
Mfr. Series | AX |
Fits | Rifles |
Includes | Pre-Perforated Cube Foam, Egg Crate Foam Padding |
Features | (2) Carrying Handles, Reinforced Wheel Rollers, Watertight Seal, Pressure Equalization Case Valve |
Closure | Latch |
Description
Rifle Case, Single, Size 15-33/64 In. W x 6-1/2 In. D x 53 In. L, Color Black, Material Polypropylene, Length (In.) 50, Width (In.) 13-3/16, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Latch Closure, Fits Rifles, For Use With Rifles, Features (2) Carrying Handles, Reinforced Wheel Rollers, Watertight Seal, Pressure Equalization Case Valve, Includes Pre-Perforated Cube Foam, Egg Crate Foam Padding, Inside Depth 5-7/16 In., Inside Height 5-7/16 In., Inside Length 50 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Wedge 4-Way (18840)
- CALLAWAY Callaway XJ Junior Golf Set Level 3 RH Blue (4PKR180407287B)
- A.R. NORTH AMERICA Variable Spray, Lance AR620/30,767 (PW236-1.25)
- ZIPPO Lighter Fuel, 12 oz, for use in all Windproof Lighters (12FC)
- BARSKA Rifle Case, Single, Black, 41-31/32" L (BH12160)
- BARSKA Dbl Sided Rifle Protective Hard Case (BH13652)
- BARSKA Rifle Case, Single, Black, 46" L (BH11980)
- ALLEN CO 46 in. Durango Rifle Case, Black (602-46)
- RUGER 40 in. 10/22 Rifle Case, Black (275-40)
- ALLEN CO Pistol Case with Mag Pouch, Compact Handguns up to 8 in., Charcoal (79-7)
- ALLEN CO 13 in. Lockable Handgun Case, Black (74-13)
- Barska Gun Cases & Bags