Shop All Gun Cases & Bags
Barska
Rifle Case, Single, Black, 46" L
Mfr # BH11980
Zoro # G5361848
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12-3/4 in W x 4-3/4 in D x 47 in L
- Color Black
- Material ABS, Aluminum
- For Use With Rifles
- Number of Pockets (Inside) 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # BH11980
- Zoro # G5361848
- UPC # 790272984367
- Country of Origin China
- Category Gun Cases & Bags
Dimensions
Size | 12-3/4 in W x 4-3/4 in D x 47 in L |
Width (In.) | 11 1/4 in |
Length (In.) | 46 in |
Outside Height | 4 3/4 in |
Inside Height | 4 1/2 in |
Inside Length | 46 in |
Outside Width | 12 3/4 in |
Outside Length | 47 in |
Inside Depth | 4 1/2 in |
Details
Item | Rifle Case |
Color | Black |
Material | ABS, Aluminum |
For Use With | Rifles |
Number of Pockets (Inside) | 0 |
Number of Pockets (Outside) | 0 |
Mfr. Series | AX |
Fits | Rifles |
Features | (2) Carrying Handles, Reinforced Wheel Rollers |
Closure | Latch |
Type | Single |
Includes | Shoulder Strap, Egg Crate Foam Padding, Keys |
Description
Rifle Case, Single, Size 12-3/4 In. W x 4-3/4 In. D x 47 In. L, Color Black, Material ABS, Aluminum, Length (In.) 46, Width (In.) 11-1/4, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Latch Closure, Fits Rifles, For Use With Rifles, Features (2) Carrying Handles, Reinforced Wheel Rollers, Includes Shoulder Strap, Egg Crate Foam Padding, Keys, Inside Depth 4-1/2 In., Inside Height 4-1/2 In., Inside Length 46 In., Mfr. Series AX, Outside Height 4-3/4 In., Outside Length 47 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Stick-Em Pro Series Glue Board For Insects/Rodents/Snakes (157P)
- SWAN Hose Industrial Elmnt 5/8X50Ft (ELIH58050)
- VINTIQUEWISE Wicker Banana Rope Tall Floor Planter with Metal Pot, Large (QI003360.L)
- WAKEMAN Pop Up Beach Tent - Fits 2 People - Sun Shelter with UV Protection and Ventilation by Blue (75-CMP1105)
- BARSKA Rifle Case, Single, Black, 50" L (BH12158)
- BARSKA Rifle Case, Single, Black, 41-31/32" L (BH12160)
- BARSKA Dbl Sided Rifle Protective Hard Case (BH13652)
- SKB Hybrid 4117 Bow Case-Small (2SKB-SC4117)
- ALLEN CO Pistol Tote, Most Semi-Auto Handguns & Revolvers, FDE (3642)
- 5.11 Pistol Case, Single, Black, 9 x 11 In (58724)
- ALLEN CO Pistol Tote with Pocket, Most Semi-Auto Handguns & Revolvers, Taupe (3644)
- Barska Gun Cases & Bags