Shop All Gun Cases & Bags
Barska
Rifle Case, Single, Black, 41-31/32" L
Mfr # BH12160
Zoro # G5367901
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 16-39/64 in W x 6-7/64 in D x 44-39/64 in L
- Material polypropylene
- For Use With Rifles
- Number of Pockets (Inside) 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barska
- MFR # BH12160
- Zoro # G5367901
- UPC # 790272985326
- Country of Origin China
- Category Gun Cases & Bags
Dimensions
Size | 16-39/64 in W x 6-7/64 in D x 44-39/64 in L |
Width (In.) | 14 1/2 in |
Length (In.) | 41 31/32 in |
Outside Width | 16 39/62 in |
Inside Depth | 5 23/64 in |
Outside Height | 6 7/64 in |
Inside Length | 41 31/32 in |
Inside Height | 5 23/64 in |
Outside Length | 44 17/32 in |
Details
Item | Rifle Case |
Color | Black |
Material | polypropylene |
For Use With | Rifles |
Number of Pockets (Inside) | 0 |
Number of Pockets (Outside) | 0 |
Features | (2) Carrying Handles, Reinforced Wheel Rollers, Watertight Seal, Pressure Equalization Case Valve |
Type | Single |
Closure | Latch |
Fits | Rifles |
Includes | Pre-Perforated Cube Foam, Egg Crate Foam Padding |
Mfr. Series | AX |
Description
Rifle Case, Single, Size 16-39/64 In. W x 6-7/64 In. D x 44-39/64 In. L, Color Black, Material Polypropylene, Length (In.) 41-31/32, Width (In.) 14-1/2, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Latch Closure, Fits Rifles, For Use With Rifles, Features (2) Carrying Handles, Reinforced Wheel Rollers, Watertight Seal, Pressure Equalization Case Valve, Includes Pre-Perforated Cube Foam, Egg Crate Foam Padding, Inside Depth 5-23/64 In., Inside Height 5-23/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION H320-P Hulk Gas Vibrating Compactor (015-0014)
- ILC Replacement For Alcatel Tli017D1 Battery (TLI017D1)
- ILC Replacement For FISHER PRICE 39004939 (3900-4939)
- MANPLOW Snow Pusher, Blade 60" W, HDPE, 9 lb. (RevX60)
- ALLEN CO 46 in. Daytona Scoped Rifle Case, Mocha (995-46)
- M-PRO 7 Gun Oil LPX, Size 4 oz. (070-1453)
- ZARC Carrying Case, Belt Loop/Belt Clip (PSH-5003C4X)
- PLANO TACTICAL Pistol Case, Double, 14-54/64in.W, XL, Black (PLAM9170)
- ALLEN CO 40 in. Durango Rifle Case, Black (602-40)
- GIRLS WITH GUNS 10-Inch Lockable LOVE Handgun Case (9075)
- PELICAN Pistol for Case 1075 with Foam, Black (P1075)
- Barska Shooting & Archery Gear