Shop All Mailboxes
Barska
Retro Wall Mount Mailbox
Mfr # CB13700
Zoro # G411386189
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height in
- Post Material Steel
- Includes 2 Back Up Keys, Mounting Hardware
- Features With dimensions of 6.25 inches in length, 13 inches in width, and 15 inches in height, this storage solution provides a compact yet practical design. It features pre-drilled holes for convenient wall mounting, ensuring easy installation. The key lock, complete with 2 keys, offers reliable access control. The package also includes the necessary mounting hardware for straightforward setup.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | in |
Width | 13 in |
Length | 6.25 in |
Interior Dimensions | 1.75 in x 13.5 in |
Details
Color | White |
Post Material | Steel |
Includes | 2 Back Up Keys, Mounting Hardware |
Features | With dimensions of 6.25 inches in length, 13 inches in width, and 15 inches in height, this storage solution provides a compact yet practical design. It features pre-drilled holes for convenient wall mounting, ensuring easy installation. The key lock, complete with 2 keys, offers reliable access control. The package also includes the necessary mounting hardware for straightforward setup. |
Lock Type | Mechanical Key |
Lock Mechanism | Manual |
Description
This Retro Locking Wall Mount Mailbox by Barska has been designed to provide a stylish and secure way of locking up important items such as suggestion slips, ballots, mail, documents, keys, money, and more. The Retro Locking Wall Mount Mailbox accepts items up to 13 inches in width, and can be mounted directly to a wall using the included mounting hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Vinyl Bulletin Board 120-1/2"W x 48-1/2"H (AV410-185)
- 3M Note, Popup, Pastel, 3X3 Pk (MMM6549PUA)
- C-LINE PRODUCTS Sorter, Letter Size, 32 Divisions, Blue (30532)
- TOR REY FS-250/500 500 lb. Digital Receiving Scale with Tower Display Legal for Trade (166FS250500)
- BARSKA MPB-700 Parcel Box, Black w/ One Drop Door (CB13704)
- ARCHITECTURAL MAILBOXES Wall Mnt Venice Mlbx Ss (2690PS-10)
- SALSBURY INDUSTRIES Regency Cluster Box Unit, White, Powder Coated, 8 Doors, Pedestal, USPS Access (3308R-WHT-U)
- QUALARC Kalos Stainless Steel Wall Mounted Mailbox with Combo Lock (WF-WL15205)
- BOOK PUBLISHING CO Allux 500 Galvanized Steel Wall Mounted Locking Mail & Parcel Box Black (GR473438)
- FLAMBEAU Mailboxes Blk #1 Plastic Rural (T-R4501BL)
- QUALARC Selma locking mail & parcel box, black with stainless steel (WF-PB018)
- Barska Mailboxes & Accessories