Shop All Gun Cases & Bags
Barska
Protective Case, Multipurpose, Black
Mfr # BH12560
Zoro # G5355721
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 9-7/64 in W x 7-9/32 in D x 10-5/8 in L
- Material Engineered Resin, Fiberglass
- For Use With DSLR Cameras, GoPro Cameras, Compact Video Cameras, Sport Optics, Smart Phones, Valuables
- Number of Pockets (Inside) 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # BH12560
- Zoro # G5355721
- UPC # 790272001514
- Country of Origin China
- Category Gun Cases & Bags
Dimensions
Size | 9-7/64 in W x 7-9/32 in D x 10-5/8 in L |
Width (In.) | 7 5/32 in |
Length (In.) | 9 9/16 in |
Outside Width | 9 7/64 in |
Inside Height | 6 5/32 in |
Outside Length | 10 5/18 in |
Inside Length | 9 9/16 in |
Outside Height | 7 9/32 in |
Inside Depth | 6 5/32 in |
Details
Item | Protective Case |
Color | Black |
Material | Engineered Resin, Fiberglass |
For Use With | DSLR Cameras, GoPro Cameras, Compact Video Cameras, Sport Optics, Smart Phones, Valuables |
Number of Pockets (Inside) | 0 |
Number of Pockets (Outside) | 0 |
Type | Multipurpose |
Fits | Pistol, Accessories, DSLR Cameras, GoPro Cameras, Video Cameras, Sport Optics, Smart Phones, Valuables |
Closure | Latch |
Mfr. Series | HD |
Includes | Pre-Perforated Cube Foam, Egg Crate Foam Padding |
Features | (2) Padlock Mounting Points, Watertight Protective Case Seal, Pressure Equalization Case Valve, Crushproof Case Design |
Description
Protective Case, Multipurpose, Size 9-7/64 In. W x 7-9/32 In. D x 10-5/8 In. L, Color Black, Material Engineered Resin, Fiberglass, Length (In.) 9-9/16, Width (In.) 7-5/32, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Latch Closure, Fits Pistol, Accessories, DSLR Cameras, GoPro Cameras, Video Cameras, Sport Optics, Smart Phones, Valuables, For Use With DSLR Cameras, GoPro Cameras, Compact Video Cameras, Sport Optics, Smart Phones, Valuables
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FIRE GLASS Small Gray Lava Stone, 1/2 in - 1 in Stones, 10 lb Bag (LAVAST-S-10)
- A & I PRODUCTS FILTER, FUEL KUBOTA 15521-43160 3.5" x2" x2" (A-B1FF160)
- WORKING PRODUCTS Gutter Grabber (00-324)
- MTD Plug Asm-Mulch (631-05178)
- BARSKA Rifle Case, Single, Black, 50" L (BH12158)
- ALLEN CO 46 in. Durango Rifle Case, Black (602-46)
- TZ CASE 12 in. Duelly Pistol Case (TZEXC012 B)
- ALLEN CO 46 in. Durango Rifle Case, Black/Tan (604-46)
- PLANO Protective Case, 10-1/8" W x 13-1/2" L x 3 H (10-10137)
- PLANO Molding Water Resistant Ammo Can Filed Box, 11-5/8L x 5-1/8W x 7-1/8H, Green (131200)
- NANUK CASES Customized Foam Insert for Classic (910-FOAM_CLASG)
- Barska Shooting & Archery Gear