Shop All Gun Cases & Bags
This Product is Discontinued
Barska
Protective Case, Multipurpose, Black, 10" L (Discontinued)
Mfr # BH11948
Zoro # G5380039
This Product is Discontinued
Key Features
- Color Black
- Size 10 in W x 3-1/2 in D x 11-1/4 in L
- Material ABS, Aluminum, Polypropylene
- For Use With Pistol, Valuable, Accessories
- Number of Pockets (Inside) 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # BH11948
- Zoro # G5380039
- UPC # 790272984206
- Country of Origin Multiple
- Category Gun Cases & Bags
Dimensions
Size | 10 in W x 3-1/2 in D x 11-1/4 in L |
Width (In.) | 8 3/4 in |
Length (In.) | 10 in |
Inside Length | 10 in |
Inside Depth | 2 3/4 in |
Outside Length | 3 1/2 in |
Inside Height | 2 3/4 in |
Outside Height | 3 1/2 in |
Outside Width | 10 in |
Details
Item | Protective Case |
Color | Black |
Material | ABS, Aluminum, Polypropylene |
For Use With | Pistol, Valuable, Accessories |
Number of Pockets (Inside) | 0 |
Number of Pockets (Outside) | 0 |
Type | Multipurpose |
Closure | Combination Lock |
Fits | Pistol, Accessories, Documents, Valuables |
Includes | Egg Crate Foam Padding |
Mfr. Series | AX |
Features | Built-In Combination Lock, Carrying Handle |
Description
Protective Case, Multipurpose, Size 10 In. W x 3-1/2 In. D x 11-1/4 In. L, Color Black, Material ABS, Aluminum, Polypropylene, Length (In.) 10, Width (In.) 8-3/4, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Combination Lock Closure, Fits Pistol, Accessories, Documents, Valuables, For Use With Pistol, Valuable, Accessories, Features Built-In Combination Lock, Carrying Handle, Includes Egg Crate Foam Padding, Inside Depth 2.75 In., Inside Height 2-3/4 In., Inside Length 10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.