Shop All Weapon Holsters
Barska
Pistol Cleaning Kit, Green
Mfr # AW11964
Zoro # G6594922
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pistol
- Color Green
- Material Aluminum, Canvas
- Accessory Type Pistol Cleaning Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AW11964
- Zoro # G6594922
- UPC # 790272984282
- Country of Origin China
- Category Weapon Holsters
Details
Item | Pistol Cleaning Kit |
For Use With | Pistol |
Color | Green |
Material | Aluminum, Canvas |
Accessory Type | Pistol Cleaning Kit |
Description
Pistol Cleaning Kit, Color Green, Material Aluminum, Canvas, For Use With Pistol
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15PSL (MHZW15PSL)
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, XS, 50PK (93-260)
- ANSELL Full-Dip Gloves, Gray, Knit, L, PR (068-10)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (E2QRW74A000)
- BARSKA Cleaning Kit, Silver (AW11446)
- BARSKA Rifle Cleaning Kit, Green (AW11966)
- UNCLE MIKES Ankle Holster, Right, Size 0 (88201)
- BUTLER CREEK Millitary Sling, 1 x 44 In, Brown, Leather (26112)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- UNCLE MIKES Retention Duty Holster, Left, Size 20 (98202)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- Barska Weapon Holsters